RC1010F - 12-10AWG #10 BLT Nyl Insltd Fork TRML

Sta-Kon

  • $1.94 (Each)
  • $1.94 (Each)

  • $96.90 (Per 50)

  • $193.80 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RC1010F
Manufacturer
Sta-Kon
Manufacturer's Part Number
RC10-10F
Description
12-10AWG #10 BLT Nyl Insltd Fork TRML
Nylon Insulated Fork Terminal, Length 1.00 Inches, Width .37 Inches, Maximum Insulation .210, Bolt Hole #10, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210804392 / 5414363159032 / 00786210804392
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.94 (Each)
Carton
$96.90 (Per 50)
Resources
360 Images
 
 
RC1010F - 360 Image
Images
 
 
RC1010F - Large Image
 
RC1010F - Small Image
Other Links
 
 
RC1010F - Other
Attachments
 
 
RC1010F - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12-10 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Yellow
Descriptions
Long Description
Nylon Insulated Fork Terminal, Length 1.00 Inches, Width .37 Inches, Maximum Insulation .210, Bolt Hole #10, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated
Special Features
Inner bronze insulation grip sleeve lengthens flex radius of conductor and eliminates conductor creep. Nylon jacket is color-coded
Description
12-10AWG #10 BLT NYL INSLTD FORK TRML
extra long description
ABB RC10-10F INS NYL FORK TERM 12-1
Product Type
Ins Nyl Fork Term 12-10 NO10 Yell
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RC10-10F
GTIN
00786210804392
UPC
786210804392
Taxonomies, Classifications, and Categories
Type
Nylon Insulated Fork Terminal
Category Description
TERMINALS
Packaging
Weight per each
0.006
Carton
50
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat