RC1014 - 12-10 Ins Ring Term

Sta-Kon

  • $103.20 (Per 50)
  • $2.06 (Each)

  • $103.20 (Per 50)

  • $206.39 (Per 100)

  • $515.98 (Per 250)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
RC1014
Manufacturer
Sta-Kon
Manufacturer's Part Number
RC10-14
Description
12-10 Ins Ring Term
Nylon Insulated Ring Terminal, Length 1.12 Inches, Width .53 Inches, Maximum Insulation .210, Bolt Hole 1/4 Inch, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated
Slang Terms

Categories
Solderless Connectors - Small Terminals & Connectors
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210804422 / 5414363159087 / 00786210804422
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$2.06 (Each)
Carton
$103.20 (Per 50)
Standard Packaging
$515.98 (Per 250)
Resources
Images
 
 
RC1014 - Small Image
 
RC1014 - Large Image
360 Images
 
 
RC1014 - 360 Image
Attachments
 
 
RC1014 - Specification Sheet
Other Links
 
 
RC1014 - Other
Features
Material
Copper
Wire Size
12-10 AWG
Voltage Rating
600 V
Material, Color, and Finish
Color
Yellow
Descriptions
Description
12-10 INS RING TERM
Product Type
Ins Nyl RNG Term 12-10 Bolt 1/4 Yel
extra long description
ABB RC10-14 INS NYL RNG TERM 12-10
Long Description
Nylon Insulated Ring Terminal, Length 1.12 Inches, Width .53 Inches, Maximum Insulation .210, Bolt Hole 1/4 Inch, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated
Special Features
Self-insulated with high dieletric-strength nylon sleeves. An inner bronze insulation grip sleeve lengthens the flexing radius of the conductor and eliminates conductor creep
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RC10-14
GTIN
00786210804422
UPC
786210804422
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Insulated Ring Terminal
Availability
minimum qty
50
Packaging
Weight per each
0.005
Carton
50
Package
250
Uses, Certifications, and Standards
standard
UL E9809
You must have an account to view stock levels
There were no add-on items found for RC1014.

* All prices subject to change.