RC10250F - 12-10 Nylon Ins Female Disc

Sta-Kon

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

  • $0.00 (Per 100)

In-Stock: 250 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RC10250F
Manufacturer
Sta-Kon
Manufacturer's Part Number
RC10-250F
Description
12-10 Nylon Ins Female Disc
Nylon Insulated Female Disconnect, Length 1.04 Inches, Width .29 Inches, Maximum Insulation .215, Tab Size .250X.032, Wire Range #12-#10, Color Yellow, Copper, Tin Plated, 50 Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121447 - Wire terminal disconnect
UPC/EAN/GTIN
786210874203 / 5414363131977 / 00786210874203
Weight per unit
0.006 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
250
Resources
360 Images
 
 
RC10250F - 360 Image
Images
 
 
RC10250F - Small Image
 
RC10250F - Large Image
Other Links
 
 
RC10250F - Other
Attachments
 
 
RC10250F - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Insulation
Yes
Material
Brass
Material, Color, and Finish
Color
Yellow
Finish
Tin Plated
Descriptions
Description
12-10 NYLON INS FEMALE DISC
Extra Long Description
TB RC10-250F INS NYL FEM-250 DISC 1
Long Description
Nylon Insulated Female Disconnect, Length 1.04 Inches, Width .29 Inches, Maximum Insulation .215, Tab Size .250x.032, Wire Range #12-#10, Color Yellow, Copper, Tin Plated, 50 Pack
Product Type
Ins Nyl Fem-250 Disc 12-10 Len 1.0
Special Features
Unique construction of the female disconnect offers long-term dependability. Brazed seam serrated barrel provides maximum tensile strength
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RC10-250F
GTIN
00786210874203
UPC
786210874203
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Insulated Female Disconnect
Availability
Minimum Qty
50
Packaging
Weight per each
0.006
Carton
50
Uses, Certifications, and Standards
Standard
UL E66716
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 250

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
DFW RDC
100 View Store

A-L

Location Stock Available
Bridgeport
150 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat