RC212 - 2-1/2" Beam Clamp

Steel City

  • $30.43 (Each)
  • $30.43 (Each)

  • $760.75 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RC212
Manufacturer
Steel City
Manufacturer's Part Number
RC 2 1/2
Description
2-1/2" Beam Clamp
Clamp, RC Beam, Outer Diameter Of Conduit or Pipe 2.875 Inches, Nominal Conduit Size 2-1/2 Inches, Malleable Iron, For Mounting Pipe or Conduit Parallel to The Beam
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
785991503241 / 00785991503241
Weight per unit
1.085 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.43 (Each)
Carton
$760.75 (Per 25)
Resources
Images
 
 
RC212 - Small Image
 
RC212 - Large Image
Attachments
 
 
RC212 - Specification Sheet
Other Links
 
 
RC212 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Size
2-1/2
Descriptions
Description
2-1/2" BEAM CLAMP
Product Type
RC Beam CLP Cond SZ 2.5IN Mall Iron
Long Description
Clamp, RC Beam, Outer Diameter of Conduit or Pipe 2.875 Inches, Nominal Conduit Size 2-1/2 Inches, Malleable Iron, For Mounting Pipe or Conduit Parallel to the Beam
extra long description
ABB RC 2 1/2 RC BEAM CLP COND SZ 2.
Manufacturer Information
Manufacturers Part Number
RC 2 1/2
Brand
Steel City
GTIN
00785991503241
UPC
785991503241
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Beam Clamps
Packaging
Weight per each
1.085
Carton
25
Uses, Certifications, and Standards
Application
For use with conduit or pipe
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat