RC2SC - 2" Right Angle Clamp

Steel City

  • $18.65 (Each)
  • $18.65 (Each)

  • $932.66 (Per 50)

  • $1,865.33 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RC2SC
Manufacturer
Steel City
Manufacturer's Part Number
RC 2 SC
Description
2" Right Angle Clamp
Clamp, RC Beam, Outer Diameter Of Conduit or Pipe 2.375 Inches, Nominal Conduit Size 2 Inches, Malleable Iron, For Mounting Pipe or Conduit Parallel to The Beam
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
785991503227 / 00785991503227
Weight per unit
0.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.65 (Each)
Carton
$932.66 (Per 50)
Resources
Images
 
 
RC2SC - Small Image
 
RC2SC - Large Image
Other Links
 
 
RC2SC - Other
Attachments
 
 
RC2SC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
Material, Color, and Finish
Finish
Galvanized
Dimensions and Weight
Size
2
Descriptions
Description
2" RIGHT ANGLE CLAMP
Product Type
RC Beam CLP Cond SZ 2IN Mall Iron
extra long description
ABB RC 2 SC RC BEAM CLP COND SZ 2IN
Long Description
Clamp, RC Beam, Outer Diameter of Conduit or Pipe 2.375 Inches, Nominal Conduit Size 2 Inches, Malleable Iron, For Mounting Pipe or Conduit Parallel to the Beam
Manufacturer Information
Manufacturers Part Number
RC 2 SC
Brand
Steel City
GTIN
00785991503227
UPC
785991503227
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Beam Clamps
Packaging
Weight per each
0.74
Carton
50
Uses, Certifications, and Standards
Application
For use with conduit or pipe
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat