RC367 - 12-10 Ring Terminal Bulk

Sta-Kon

  • $1.01 (Each)
  • $1.01 (Each)

  • $100.57 (Per 100)

  • $502.85 (Per 500)

  • $5,028.50 (Per 5,000)
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
RC367
Manufacturer
Sta-Kon
Manufacturer's Part Number
RC367
Description
12-10 Ring Terminal Bulk
Vinyl Insulated Ring Terminal, Length 1.06 Inches, Width .31 Inches, Maximum Insulation .210, Bolt Hole #10, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated, 500 Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210819884 / 5414363159346 / 00786210819884
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.01 (Each)
Carton
$502.85 (Per 500)
Standard Packaging
$5,028.50 (Per 5,000)
Resources
Images
 
 
RC367 - Small Image
 
RC367 - Large Image
360 Images
 
 
RC367 - 360 Image
Attachments
 
 
RC367 - Specification Sheet
Other Links
 
 
RC367 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
12-10 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Yellow
Descriptions
Description
12-10 RING TERMINAL BULK
Product Type
Ins Vinyl Ring Term 12-10 NO10 Yel
Long Description
Vinyl Insulated Ring Terminal, Length 1.06 Inches, Width .31 Inches, Maximum Insulation .210, Bolt Hole #10, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, 500 Pack
Special Features
These terminals are self-insulated with a PVC insulation sleeve of extra length to give protection and relieve bending stress at wires flex point. Brazed seam barrel is serrated to obtain high pull-out value
extra long description
ABB RC367 INS VINYL RING TERM 12-10
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RC367
GTIN
00786210819884
UPC
786210819884
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Ring Terminal
Packaging
Weight per each
0.01
Carton
500
Package
5000
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RC367.
Jump To:

Cross Referenced

These items are similar to RC367 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
D01406 3M Electrical Products n/a
MV1010R 3M Electrical Products n/a
32544 Amprobe n/a
BA10E10 Burndy 00781810026465
BA6M53D Burndy n/a
BE6M53 Burndy n/a
R4170F HOLLINGSWORTH n/a
B23710X Molex n/a
C22810X Molex n/a
PV1010RD Panduit 00074983801336
RC367 Thomas & Betts 00786210819884
D-01-406 3M Electrical Products n/a
TP10-10 Burndy 00781810710845
10-106 Gardner Bender 32076101060
T-2011-SP GC-Waldom Electronics n/a
R 10-10V Greaves 00784491161500
83-2341 Ideal Industries 783250489879
84-2341 Ideal Industries 783250492978
44222-B10 ILSCO 783669442663
19070-0123 Molex n/a
10064 Morris 00601986100649
1064 Morris 601986010641
R12-10V NSi Industries 662381060150
R12-10V-BULK NSi Industries 662381681270
R12-10V-P NSi Industries 662381200488
PV10-10R-L Panduit 00074983801329
PV10-10RX-L Panduit 00074983801725
R4C-10 Penn-Union 00785037913249
65-1566C Philmore n/a
ST-12A-BG SELECTOR SWITCH 661191126124
ST12A SELECTOR SWITCH n/a
10RC-10 Thomas & Betts 00786210800424
10RC-10X Thomas & Betts 00786210800455
RC367-250 Thomas & Betts 00786210819891
WCTR-120-4-D Thomas & Betts n/a
MV1010RX 3M Electrical Products 00051128587584
TP1010 Burndy 78181071084
PV1010RL Panduit 07498380132
PV1010RX Panduit 07498338110
10RC10 Thomas & Betts 78621080042
10RC10X Thomas & Betts 78621080045
RC367250 Thomas & Betts 78621081989

* All prices subject to change.

Begin Live Chat