RC55 - 18-12 Ins Wire Conn

Sta-Kon

  • $65.42 (Per 50)
  • $1.31 (Each)

  • $65.42 (Per 50)

  • $130.83 (Per 100)

  • $327.08 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RC55
Manufacturer
Sta-Kon
Manufacturer's Part Number
RC55
Description
18-12 Ins Wire Conn
Crimp-On Wire Joint, Insulated, Nylon Insulation Material, White Insulation Color, 600 V Ac, 0.43 In Overall Length, Wire Joints Terminal, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121452 - Cable joint
UPC/EAN/GTIN
786210804507 / 5414363159384 / 00786210804507
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$1.31 (Each)
Carton
$65.42 (Per 50)
Standard Packaging
$327.08 (Per 250)
Resources
Images
 
 
RC55 - Small Image
 
RC55 - Large Image
 
RC55 - Large Image
 
RC55 - Large Image
360 Images
 
 
RC55 - 360 Image
Attachments
 
 
RC55 - Specification Sheet
Other Links
 
 
RC55 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V ac
Terminal Type
Wire Joints
Material
Insulated Nylon
Material, Color, and Finish
Insulation Material
Nylon
Insulation Color
White
Color
White
Dimensions and Weight
Overall Length
0.43 in
Descriptions
Description
18-12 INS WIRE CONN
Product Type
Crimp-On Wire Joint
Long Description
Crimp-On Wire Joint, Insulated, Nylon Insulation Material, White Insulation Color, 600 V ac, 0.43 in Overall Length, Wire Joints Terminal, 0.01 lb
Features
Nylon Insulated Crimp-On Wire Joint, Length .95 Inches, Width .43 Inches, Wire Range 4#18 - 2#12, Color White.
Short Description
Sta-Kon Crimp-On Wire Joint Insulated 600 VAC
extra long description
ABB RC55 INSNYL WIRE JOINT 4No18 -
Additional Information
Insulated/Non-Insulated
Insulated
Standards Met
UL E9809
Made in USA
yes
package quantity
50 CT;250 PK
Manufacturer Information
Brand
Thomas & Betts
Manufacturers Part Number
RC55
sub brand
Sta-Kon
GTIN
00786210804507
UPC
786210804507
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Insulated Wire Joint
Availability
minimum qty
50
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
50
Package
250
Uses, Certifications, and Standards
Application
Provides terminating point for a group of wires running in one direction
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat