RC55 - 18-12 Ins Wire Conn

Sta-Kon

  • $60.20 (Per 50)
  • $1.20 (Each)

  • $60.20 (Per 50)

  • $120.39 (Per 100)

  • $300.98 (Per 250)
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
RC55
Manufacturer
Sta-Kon
Manufacturer's Part Number
RC55
Description
18-12 Ins Wire Conn
Crimp-On Wire Joint, Insulated, Nylon Insulation Material, White Insulation Color, 600 V Ac, 0.43 In Overall Length, Wire Joints Terminal, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121452 - Cable joint
UPC/EAN/GTIN
786210804507 / 5414363159384 / 00786210804507
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
50
Unit
$1.20 (Each)
Carton
$60.20 (Per 50)
Standard Packaging
$300.98 (Per 250)
Resources
Images
 
 
RC55 - Small Image
 
RC55 - Large Image
 
RC55 - Large Image
 
RC55 - Large Image
Other Links
 
 
RC55 - Other
Attachments
 
 
RC55 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V ac
Terminal Type
Wire Joints
Material
Insulated Nylon
Material, Color, and Finish
Insulation Material
Nylon
Insulation Color
White
Color
White
Dimensions and Weight
Overall Length
0.43 in
Descriptions
Description
18-12 INS WIRE CONN
Product Type
Crimp-On Wire Joint
Long Description
Crimp-On Wire Joint, Insulated, Nylon Insulation Material, White Insulation Color, 600 V ac, 0.43 in Overall Length, Wire Joints Terminal, 0.01 lb
Features
Nylon Insulated Crimp-On Wire Joint, Length .95 Inches, Width .43 Inches, Wire Range 4#18 - 2#12, Color White.
Short Description
Sta-Kon Crimp-On Wire Joint Insulated 600 VAC
extra long description
ABB RC55 INSNYL WIRE JOINT 4No18 -
Additional Information
Insulated/Non-Insulated
Insulated
Standards Met
UL E9809
Made in USA
yes
package quantity
50 CT;250 PK
Manufacturer Information
Brand
Thomas & Betts
Manufacturers Part Number
RC55
sub brand
Sta-Kon
GTIN
00786210804507
UPC
786210804507
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Insulated Wire Joint
Availability
minimum qty
50
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
50
Package
250
Uses, Certifications, and Standards
Application
Provides terminating point for a group of wires running in one direction
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RC55.
Jump To:

Cross Referenced

These items are similar to RC55 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
15-090 Gardner Bender 00032076075200
20-090 Gardner Bender 00032076050245
CE-10-0015P GC-Waldom Electronics n/a
C 10N Greaves n/a
C10N Greaves 00784491700327
19160-0009 Molex n/a
22104 Morris 00601986221047
C12-N NSi Industries 00662381068026
JN418-212-C Panduit 00074983840021
NPBC1 Penn-Union 00785037910910
65-1237 Philmore n/a
RC55 Thomas & Betts 00786210804507
MN10CECST 3M Electrical Products n/a
S31 3M Electrical Products n/a
35653 Amprobe n/a
RK1422 Burndy n/a
67405 Hammond Power Solutions n/a
C67405 Hammond Power Solutions n/a
JN418212 Panduit n/a
NY1610PTK2 HellermannTyton 00089306030324

* All prices subject to change.

Begin Live Chat