RCC217 - 12-10 Butt Splice Bulk

Sta-Kon

  • $1.57 (Each)
  • $1.57 (Each)

  • $157.36 (Per 100)

  • $786.80 (Per 500)

  • $7,868.00 (Per 5,000)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RCC217
Manufacturer
Sta-Kon
Manufacturer's Part Number
RCC217
Description
12-10 Butt Splice Bulk
Expanded Vinyl Insulated Butt Splice, Length 1.31 Inches, Width .29 Inches, Maximum Insulation Diameter .210, Wire Range #12-#10 Awg, Color Yellow, Copper, Tin Plated, Mini-Pack, 1, 000 Pack
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
786210820538 / 5414363933281 / 00786210820538
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.57 (Each)
Carton
$786.80 (Per 500)
Standard Packaging
$7,868.00 (Per 5,000)
Resources
Images
 
 
RCC217 - Small Image
 
RCC217 - Large Image
360 Images
 
 
RCC217 - 360 Image
Attachments
 
 
RCC217 - Specification Sheet
Other Links
 
 
RCC217 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Finish
Electro -Tin Plated
Color
Yellow
Descriptions
Product Type
Ins Vinyl Butt Splice, 12-10 Len 1.
Description
12-10 BUTT SPLICE BULK
extra long description
ABB RCC217 INS VINYL BUTT SPLICE, 1
Long Description
Expanded Vinyl Insulated Butt Splice, Length 1.31 Inches, Width .29 Inches, Maximum Insulation Diameter .210, Wire Range #12-#10 AWG, Color Yellow, Copper, Tin Plated, Mini-Pack, 1,000 Pack
Special Features
In butt splices, the wires are butted together and crimped at each end of the splice. These splices are color-coded according to wire size
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RCC217
GTIN
00786210820538
UPC
786210820538
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Vinyl Insulated Butt Splice
Packaging
Weight per each
0.008
Carton
500
Package
5000
Uses, Certifications, and Standards
Temperature Rating
105 C
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat