RCS34SS316 - Conduit Hanger CLMPS

Steel City

  • $733.64 (Each)
  • $733.64 (Each)

  • $36,681.92 (Per 50)

  • $73,363.84 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RCS34SS316
Manufacturer
Steel City
Manufacturer's Part Number
RCS-3/4-SS316
Description
Conduit Hanger CLMPS
Clamp, RCS Beam, Outer Diameter Of Conduit or Pipe 1.050 Inch, Nominal Conduit Size 3/4 Inch, Type 316 Stainless Steel, For Mounting Pipe or Conduit Parallel to The Beam
Slang Terms

Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
31162905 - Beam clamps
UPC/GTIN
785991206739 / 00785991206739
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$733.64 (Each)
Carton
$36,681.92 (Per 50)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
RCS34SS316 - Small Image
 
RCS34SS316 - Large Image
Other Links
 
 
RCS34SS316 - Other
Attachments
 
 
RCS34SS316 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Material, Color, and Finish
Color
Silver
Dimensions and Weight
Size
3/4 INCH
Descriptions
Description
CONDUIT HANGER CLMPS
Extra Long Description
ABB RCS-3/4-SS316 RCS BEAM OD1.050I
Long Description
Clamp, RCS Beam, Outer Diameter of Conduit or Pipe 1.050 Inch, Nominal Conduit Size 3/4 Inch, Type 316 Stainless Steel, For Mounting Pipe or Conduit Parallel to the Beam
Product Type
RCS Beam OD1.050IN Nom SZ .75IN STL
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
RCS-3/4-SS316
GTIN
00785991206739
UPC
785991206739
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Packaging
Weight per each
0.4
Carton
50
Uses, Certifications, and Standards
Application
For Mounting Pipe or Conduit Parallel to the Beam
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat