RD838 - 9-7 Ins Ring Term

Sta-Kon

  • $131.61 (Per 25)
  • $5.26 (Each)

  • $131.61 (Per 25)

  • $526.44 (Per 100)

  • $1,316.10 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RD838
Manufacturer
Sta-Kon
Manufacturer's Part Number
RD8-38
Description
9-7 Ins Ring Term
Nylon Insulated Large Ring Terminal, Length 1.63 Inches, Width .57 Inches, Maximum Insulation .340, Bolt Hole 3/8 Inch, Wire Range 8, Color Red, Copper, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/GTIN
786210878591 / 00786210878591
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$5.26 (Each)
Carton
$131.61 (Per 25)
Standard Packaging
$1,316.10 (Per 250)
Resources
Images
 
 
RD838 - Small Image
 
RD838 - Large Image
Attachments
 
 
RD838 - Specification Sheet
Other Links
 
 
RD838 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
600 V
Wire Size
8 AWG
Material
Copper
Material, Color, and Finish
Color
Red
Descriptions
Description
9-7 INS RING TERM
Product Type
Ins Nylon Ring Term 8 BLT 3/8IN Red
extra long description
ABB RD8-38 INS NYLON RING TERM 8 BL
Long Description
Nylon Insulated Large Ring Terminal, Length 1.63 Inches, Width .57 Inches, Maximum Insulation .340, Bolt Hole 3/8 Inch, Wire Range 8, Color Red, Copper, Tin Plated
Special Features
Funneled Barrel Entry, Deep Internal Serrations, Brazed or overlapping seams
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RD8-38
GTIN
00786210878591
UPC
786210878591
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Insulated Ring Terminal
Availability
minimum qty
25
Packaging
Weight per each
0.01
Carton
25
Package
250
Uses, Certifications, and Standards
standard
UL E9809 / UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat