RSL13 - 4-11/16SQ CVR(1)30-50A RCPT

Steel City

  • $13.98 (Each)
  • $13.98 (Each)

  • $139.79 (Per 10)

  • $1,397.90 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RSL13
Manufacturer
Steel City
Manufacturer's Part Number
RSL 13
Description
4-11/16SQ CVR(1)30-50A RCPT
Outlet Box Cover, Steel, Pre-Galvanized, Ivory, 7.5 Cu.In Capacity, Square, Wall Mount or Ceiling Mount, 4-11/16 In Length, 4-11/16 In Width, 1/2 In Height, 0.45 LB/Ea
Slang Terms

Suggest a New Term
Categories
Boxes & Covers - Outlet Boxes, Covers & Hangers Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
785991122152 / 00785991122152
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.98 (Each)
Carton
$139.79 (Per 10)
Resources
Images
 
 
RSL13 - Small Image
 
RSL13 - Large Image
Attachments
 
 
RSL13 - Specification Sheet
Other Links
 
 
RSL13 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Square
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Color
Ivory
Dimensions and Weight
Length
4-11/16 in;119.063 mm
Width
4-11/16 in;119.063 mm
Height
1/2 in;12.7 mm
Size
4-11/16 Inches
Descriptions
Product Type
Outlet Box Cover
Description
4-11/16SQ CVR(1)30-50A RCPT
Special Features
7.5 cu.in Capacity
Long Description
Outlet Box Cover, Steel, Pre-Galvanized, Ivory, 7.5 cu.in Capacity, Square, Wall Mount or Ceiling Mount, 4-11/16 in Length, 4-11/16 in Width, 1/2 in Height, 0.45 lb/EA
Features
Square Box Surface Cover, 7.5 Cubic Inches, 4-11/16 Inch Square x 1/2 Inch Deep, 2-5/32 Inch Diameter Hole, Galvanized Steel, For use with One 30 or 50 Amp Dryer or Range Receptacle
Short Description
Outlet Box Cover, Steel, Ivory, 7.5 cu. in, for use with one 30 or 50 amp dryer or range receptacle
extra long description
ABB RSL 13 4-11/16 SQ SURF CVR, 2-5
Additional Information
for use with
One 30 or 50 Amp Dryer;Range Receptacle
Mounting Type
Wall Mount;Ceiling Mount
Standards Met
UL Listed E2969
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
RSL 13
GTIN
00785991122152
UPC
785991122152
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Outlet Box Covers
Packaging
Weight
0.45 lb/EA
Weight per each
0.45
Carton
10
Uses, Certifications, and Standards
Capacity
7.5 cu.in
Application
For use with one 30 or 50 Amp dryer or range receptacle
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat