S288LJN - 3X2 NM Base Spacer

Carlon

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 80)

  • $0.00 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S288LJN
Manufacturer
Carlon
Manufacturer's Part Number
S288LJN
Description
3X2 NM Base Spacer
3 Inches X 2 Inches Snap-Loc Styrene Base Spacer
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - Power & Comm Elbows & FTGS Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
034481004301 / 00034481004301
Weight per unit
0.225 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
320
Resources
Images
 
 
S288LJN - Small Image
 
S288LJN - Large Image
 
S288LJN - Large Image
 
S288LJN - Large Image
 
S288LJN - Large Image
 
S288LJN - Large Image
 
S288LJN - Large Image
Attachments
 
 
S288LJN - Specification Sheet
Other Links
 
 
S288LJN - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Thickness
3
Size
3 x 2
Width
5.625
Descriptions
Product Type
3 Inch X 2 Inch Base Spacer
Description
3X2 NM BASE SPACER
extra long description
ABB S288LJN 3 INCH X 2 INCH BASE SP
Special Features
Snap-Loc Spacers provide a side dovetail rail-and-groove design enabling side-by-side interchangeability of conduit spacer sizes while maintaining horizontal stability
Long Description
3 Inches x 2 Inches Snap-Loc Styrene Base Spacer
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
S288LJN
GTIN
00034481004301
UPC
034481004301
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Snap-Loc Spacers & Accessories
Packaging
Weight per each
0.225
Carton
80
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 320

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
West Wichita
320 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat