S288LLN - 3X3 NM Base Spacer

Carlon

  • $4.22 (Each)
  • $4.22 (Each)

  • $253.09 (Per 60)

  • $421.82 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S288LLN
Manufacturer
Carlon
Manufacturer's Part Number
S288LLN
Description
3X3 NM Base Spacer
3 Inches X 3 Inches Snap-Loc Styrene Base Spacer
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - Power & Comm Elbows & FTGS Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
034481004318 / 00034481004318
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.22 (Each)
Carton
$253.09 (Per 60)
Resources
Images
 
 
S288LLN - Small Image
 
S288LLN - Large Image
Other Links
 
 
S288LLN - Other
Attachments
 
 
S288LLN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Dimensions and Weight
Size
3 x 3
Descriptions
Product Type
3 Inch X 3 Inch Base Spacer
Description
3X3 NM BASE SPACER
extra long description
ABB S288LLN 3 INCH X 3 INCH BASE SP
Long Description
3 Inches x 3 Inches Snap-Loc Styrene Base Spacer
Special Features
Snap-Loc Spacers provide a side dovetail rail-and-groove design enabling side-by-side interchangeability of conduit spacer sizes while maintaining horizontal stability
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
S288LLN
GTIN
00034481004318
UPC
034481004318
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Snap-Loc Spacers & Accessories
Packaging
Weight per each
0.2
Carton
60
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat