S288RLN - 6X3 Base Spacer

Carlon

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 40)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S288RLN
Manufacturer
Carlon
Manufacturer's Part Number
S288RLN
Description
6X3 Base Spacer
6 Inches X 3 Inches Snap-Loc Styrene Base Spacer
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - Power & Comm Elbows & FTGS Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/EAN/GTIN
034481004417 / 5415022248876 / 00034481004417
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
S288RLN - Small Image
 
S288RLN - Large Image
Other Links
 
 
S288RLN - Other
Attachments
 
 
S288RLN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Dimensions and Weight
Size
6 x 3
Descriptions
Long Description
6 Inches x 3 Inches Snap-Loc Styrene Base Spacer
Special Features
Snap-Loc Spacers provide a side dovetail rail-and-groove design enabling side-by-side interchangeability of conduit spacer sizes while maintaining horizontal stability
extra long description
ABB S288RLN 6 INCH X 3 INCH BASE SP
Description
6X3 BASE SPACER
Product Type
6 Inch X 3 Inch Base Spacer
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
S288RLN
GTIN
00034481004417
UPC
034481004417
Taxonomies, Classifications, and Categories
Type
Snap-Loc Spacers & Accessories
Category Description
PVC SPACERS
Packaging
Weight per each
0.25
Carton
1
Package
40
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat