S289JLN - 2X3 NM Intermediate Spacer

Carlon

  • $3.65 (Each)
  • $3.65 (Each)

  • $291.86 (Per 80)

  • $364.82 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
S289JLN
Manufacturer
Carlon
Manufacturer's Part Number
S289JLN
Description
2X3 NM Intermediate Spacer
2 Inches X 3 Inches Snap-Loc Styrene Intermediate Spacer
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - Power & Comm Elbows & FTGS Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39131713 - Wiring duct fitting and accessories
UPC/GTIN
034481004479 / 00034481004479
Weight per unit
0.24 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.65 (Each)
Carton
$291.86 (Per 80)
Resources
Images
 
 
S289JLN - Small Image
 
S289JLN - Large Image
Other Links
 
 
S289JLN - Other
Attachments
 
 
S289JLN - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Dimensions and Weight
Size
2 x 3
Descriptions
extra long description
ABB S289JLN 2 INCH X 3 INCH INTERME
Product Type
2 Inch X 3 Inch Intermediate Spacer
Description
2X3 NM INTERMEDIATE SPACER
Long Description
2 Inches x 3 Inches Snap-Loc Styrene intermediate Spacer
Special Features
Snap-Loc Spacers provide a side dovetail rail-and-groove design enabling side-by-side interchangeability of conduit spacer sizes while maintaining horizontal stability
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
S289JLN
GTIN
00034481004479
UPC
034481004479
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Snap-Loc Spacers & Accessories
Packaging
Weight per each
0.24
Carton
80
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat