SB024 - Stud&Wall BRKT

Steel City

  • $16.47 (Each)
  • $16.47 (Each)

  • $411.71 (Per 25)

  • $1,646.85 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SB024
Manufacturer
Steel City
Manufacturer's Part Number
SBO24
Description
Stud&Wall BRKT
Horizontal Mounting Bracket, Length 24 Inches, Galvanized Steel, Stamped Rule On Bracket With 1/4 Inch, 1/2 Inch, and 1 Inch Markings, Bracket Accepts Three 4 Inch Square or Two 4-11/16 Inch Boxes, Deep or Shallow
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
785991038958 / 00785991038958
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.47 (Each)
Carton
$411.71 (Per 25)
Resources
Images
 
 
SB024 - Small Image
 
SB024 - Large Image
Other Links
 
 
SB024 - Other
 
SB024 - Other
Attachments
 
 
SB024 - Specification Sheet
Brochures
 
 
SB024 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
24 Inches
Descriptions
Product Type
24 In. Horizontal Bracket
Description
STUD&WALL BRKT
extra long description
ABB SBO24 24 IN. HORIZONTAL BRACKET
Long Description
Horizontal Mounting Bracket, Length 24 Inches, Galvanized Steel, Stamped Rule on Bracket with 1/4 Inch, 1/2 Inch, and 1 Inch Markings, Bracket Accepts Three 4 Inch Square or Two 4-11/16 Inch Boxes, Deep or Shallow
Special Features
Can be mounted to any height to meet individual project requirements
Additional Information
Knockouts
0
Manufacturer Information
Manufacturers Part Number
SBO24
Brand
Steel City
GTIN
00785991038958
UPC
785991038958
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Brackets
Packaging
Weight per each
0.5
Carton
25
Uses, Certifications, and Standards
Application
For use with 4 inch and 4-11/16 inch boxes
standard
UL E2969
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat