SC100RR - Low Voltage Old Work Brac

Carlon

  • $2.77 (Each)
  • $2.77 (Each)

  • $33.25 (Per 12)

  • $277.08 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
Quick Specs
Catalog Number
SC100RR
Manufacturer
Carlon
Manufacturer's Part Number
SC100RR
Description
Low Voltage Old Work Brac
Low-Voltage Bracket, 1 Gang, Stud Mount, Non-Metallic Material, Orange, 0.07 LB/Ea
Slang Terms

Categories
Wiring Devices - Low Voltage Wiring Devices
Classification
Plastic Boxes
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
034481188797 / 5415022433937 / 00034481188797
Weight per unit
0.073 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.77 (Each)
Carton
$33.25 (Per 12)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
62
Resources
Images
 
 
SC100RR - Small Image
 
SC100RR - Large Image
 
SC100RR - Large Image
360 Images
 
 
SC100RR - 360 Image
Attachments
 
 
SC100RR - Specification Sheet
Other Links
 
 
SC100RR - Other
Features
Number of Gangs
1
Material
Non-Metallic
Material, Color, and Finish
Color
Orange
Descriptions
Description
LOW VOLTAGE OLD WORK BRAC
Product Type
Low-Voltage Bracket
Long Description
Low-Voltage Bracket, 1 Gang, Stud Mount, Non-Metallic Material, Orange, 0.07 lb/EA
Features
One-Gang Low-Voltage Old Work Bracket, Length 4.32 Inches, Width 2.52 Inches, Depth 1.66 Inches, Color Orange, Material Non-Metallic.
Short Description
Low-Voltage Bracket, Single Gang, Stud Mount
extra long description
ABB SC100RR 1 GANG LOW VOLTAGE MOUN
Special Features
Quick, easy stud mounting and a turn of the screw adjusts to any wall thickness
Additional Information
Mounting Type
Stud Mount
package quantity
12 CT
Standards Met
UL E216492
Made in USA
yes
Knockouts
FALSE
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
SC100RR
GTIN
00034481188797
UPC
034481188797
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Low Voltage Brackets
Packaging
Weight
0.07 lb/EA
Weight per each
0.073
Carton
12
Uses, Certifications, and Standards
Application
Perfect solution for tile, paneling or stucco
standard
UL E216492 / UL E216492
Total availability: 62

Location search:

Greater Nacogdoches Area

Location Stock Available
Jacksonville
7 View Store

Distribution Centers

Location Stock Available
Baton Rouge
9 View Store

M-Z

Location Stock Available

* All prices subject to change.