SC200RR - 2G Low Volt MNT BRKT

Carlon

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SC200RR
Manufacturer
Carlon
Manufacturer's Part Number
SC200RR
Description
2G Low Volt MNT BRKT
Two-Gang Low-Voltage Old Work Bracket, Length 4.28 Inches, Width 4.28 Inches, Depth 1.66 Inches, Color Orange, Material Non-Metallic
Slang Terms

Suggest a New Term
Categories
Wiring Devices - Low Voltage Wiring Devices Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/EAN/GTIN
034481188803 / 5415022433944 / 00034481188803
Weight per unit
0.07 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SC200RR - Small Image
 
SC200RR - Large Image
 
SC200RR - Large Image
 
SC200RR - Large Image
 
SC200RR - Large Image
360 Images
 
 
SC200RR - 360 Image
Attachments
 
 
SC200RR - Specification Sheet
Other Links
 
 
SC200RR - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Non-Metallic
Material, Color, and Finish
Color
Orange
Descriptions
Product Type
2 Gang Low Voltage Mounting Bracket
Description
2G LOW VOLT MNT BRKT
Long Description
Two-Gang Low-voltage Old Work Bracket, Length 4.28 Inches, Width 4.28 Inches, Depth 1.66 Inches, Color Orange, Material Non-Metallic
Special Features
Quick, easy stud mounting and a turn of the screw adjusts to any wall thickness
extra long description
ABB SC200RR 2 GANG LOW VOLTAGE MOUN
Additional Information
Knockouts
FALSE
Manufacturer Information
Manufacturers Part Number
SC200RR
Brand
Carlon
GTIN
00034481188803
UPC
034481188803
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Low Voltage Brackets
Packaging
Weight per each
0.07
Carton
6
Uses, Certifications, and Standards
Application
Perfect solution for tile, paneling or stucco
standard
UL E216492 / UL E216492
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat