SCG4X1C100 - 1-1/4", 100' Coil NM FLX Raceway

Carlon

  • $291.20 (Per 100 Feet)
  • $2.91 (Per Foot)

  • $291.20 (Per 100 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SCG4X1C100
Manufacturer
Carlon
Manufacturer's Part Number
SCG4X1C-100
Description
1-1/4", 100' Coil NM FLX Raceway
1-1/4 Inch Resi-Gard Orange Non-Metallic Flexible Raceway With Tape, Coil Length-100 Foot.
Slang Terms

Suggest a New Term
Categories
Raceways, Strips, & Powerpoles - Non-Metallic Raceway & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
034481161967 / 00034481161967
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
100 Feet
Unit
$2.91 (Per Foot)
Carton
$291.20 (Per 100 Feet)
Resources
Other Links
 
 
SCG4X1C100 - Other
Images
 
 
SCG4X1C100 - Large Image
Attachments
 
 
SCG4X1C100 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Orange
Dimensions and Weight
Length
1200
Descriptions
Long Description
1-1/4 Inch Resi-Gard orange non-metallic flexible raceway with tape, coil length-100 foot.
Special Features
Ideal for providing a main chase from the main distribution panel to a secondary hub in the attic or basement
Product Type
1-1/4INCH Resi-Gard With Tape 100FT
Description
1-1/4", 100' COIL NM FLX RACEWAY
extra long description
ABB SCG4X1C-100 1-1/4INCH RESI-GARD
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
SCG4X1C-100
GTIN
00034481161967
UPC
034481161967
Taxonomies, Classifications, and Categories
Type
Flexible Raceway
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Trade Size
Trade Size
1-1/4 INCH
Availability
minimum qty
100
Packaging
Weight per foot
0.14
Carton
100
Uses, Certifications, and Standards
Application
Specifically designed for the low voltage, structured cabling market
standard
UL e151168
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat