SH103 - 1" SRVC Cap, CLMP Service

Steel City

  • $14.78 (Each)
  • $14.78 (Each)

  • $147.80 (Per 10)

  • $1,478.00 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SH103
Manufacturer
Steel City
Manufacturer's Part Number
SH 103
Description
1" SRVC Cap, CLMP Service
Cap, Clamp-Type Service, Conduit Size 1 Inch, Number Of Holes 5, Size 2(7/16 Inch) 3(1/2 Inch), Aluminum, For Rigid/Intermediate or Thinwall, Pack Of 10
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Service Entrance CBL Fittings Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
785991433548 / 00785991433548
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.78 (Each)
Carton
$147.80 (Per 10)
Resources
Images
 
 
SH103 - Small Image
 
SH103 - Large Image
 
SH103 - Large Image
 
SH103 - Large Image
360 Images
 
 
SH103 - 360 Image
Attachments
 
 
SH103 - Specification Sheet
Other Links
 
 
SH103 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
Dimensions and Weight
Size
1
Descriptions
Product Type
1 Inch Svce Cap, CLMP, RGD/Imc/Emt, Al
Description
1" SRVC CAP,CLMP SERVICE
extra long description
ABB SH 103 1 INCH SVCE CAP,CLMP,RGD
Long Description
Cap, Clamp-Type Service, Conduit Size 1 Inch, Number of Holes 5, Size 2(7/16 Inch) 3(1/2 Inch), Aluminum, For Rigid/Intermediate or Thinwall, Pack of 10
Manufacturer Information
Manufacturers Part Number
SH 103
Brand
Steel City
GTIN
00785991433548
UPC
785991433548
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Cable Caps
Packaging
Weight per each
0.33
Carton
10
Uses, Certifications, and Standards
standard
UL E13938 / UL E13938
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat