SHHF1234 - 4"SQ SHGR 50LB

Steel City

  • $84.74 (Each)
  • $84.74 (Each)

  • $2,118.55 (Per 25)

  • $8,474.20 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SHHF1234
Manufacturer
Steel City
Manufacturer's Part Number
SHHF 1/2 3/4
Description
4"SQ SHGR 50LB
Hands Free Swivel Hanger, Pre-Galvanized Steel, For 4 Inch Square Boxes
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Conduit Hangers/Stand Off Straps
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
785991038910 / 00785991038910
Weight per unit
0.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.74 (Each)
Carton
$2,118.55 (Per 25)
Resources
Images
 
 
SHHF1234 - Small Image
 
SHHF1234 - Large Image
 
SHHF1234 - Large Image
 
SHHF1234 - Large Image
360 Images
 
 
SHHF1234 - 360 Image
Attachments
 
 
SHHF1234 - Specification Sheet
Other Links
 
 
SHHF1234 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Descriptions
Product Type
Hands Free Swivel Hanger
Description
4"SQ SHGR 50LB
Long Description
Hands Free Swivel Hanger, Pre-Galvanized Steel, For 4 Inch Square Boxes
extra long description
ABB SHHF 1/2 3/4 HANDS FREE SWIVEL
Additional Information
Knockouts
FALSE
Manufacturer Information
Manufacturers Part Number
SHHF 1/2 3/4
Brand
Steel City
GTIN
00785991038910
UPC
785991038910
Taxonomies, Classifications, and Categories
Category Description
CONDUIT HANGERS/STAND OFF STRAPS
Type
Hangers
Packaging
Weight per each
0.82
Carton
25
Uses, Certifications, and Standards
Application
For use with 4 inch square boxes
standard
UL E2969, CSA 5043 / UL E2969, CSA 5043
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat