SN018 - 1G Sidecar Box NM

Carlon

  • $4.66 (Each)
  • $4.66 (Each)

  • $466.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SN018
Manufacturer
Carlon
Manufacturer's Part Number
SN018
Description
1G Sidecar Box NM
Outlet Box, PVC Material, Blue, 18 Cu.In Capacity, 1 Gang, Rectangular, Angled Side Nails, 4-1/16 In Length, 1-3/4 In Width, 3-9/16 In Height, 0.25 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
786358800744 / 00786358800744
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.66 (Each)
Carton
$466.00 (Per 100)
Resources
Images
 
 
SN018 - Small Image
 
SN018 - Large Image
Other Links
 
 
SN018 - Other
Attachments
 
 
SN018 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
4-1/16 in
Width
1-3/4 in
Height
3-9/16 in
Descriptions
Product Type
Outlet Box
Long Description
Outlet Box, PVC Material, Blue, 18 cu.in Capacity, 1 Gang, Rectangular, Angled Side Nails, 4-1/16 in Length, 1-3/4 in Width, 3-9/16 in Height, 0.25 lb/EA
Short Description
Outlet Box, PVC, Blue, 1 Gang, Rectangular, Angled Side Nails, 18 cu.in
Special Features
Easier Installation;Greater Performance and Lower Installation Cost
Description
1G SIDECAR BOX NM
extra long description
ABB SNO-18 1-G NW OUTL-BX 18CU BLU
Additional Information
Made in USA
yes
Mounting Type
Angled Side Nails
Standards Met
UL E11461 Listed
package quantity
100 CT
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
SN018
sub brand
Carlon(R)
GTIN
00786358800744
UPC
786358800744
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Boxes
Packaging
Weight
0.25 lb/EA
Weight per each
0.25
Carton
100
Uses, Certifications, and Standards
Capacity
18 cu.in
Application
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code
standard
UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat