SN357 - 3G Nail On Deep 56.5

Carlon

  • $6.13 (Each)
  • $6.13 (Each)

  • $122.63 (Per 20)

  • $613.17 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SN357
Manufacturer
Carlon
Manufacturer's Part Number
SN-357
Description
3G Nail On Deep 56.5
Nail On Outlet Box, PVC Material, Blue, 56.5 Cu.In Capacity, 3 Gang, Rectangular, Nail-On, 5-13/16 In Length, 3-7/16 In Width, 3-5/8 In Height, 44 LB/100
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Plastic Boxes
UNSPSC
39121308 - Outlet box
UPC/GTIN
786358801062 / 00786358801062
Weight per unit
0.44 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.13 (Each)
Carton
$122.63 (Per 20)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
SN357 - Small Image
 
SN357 - Large Image
 
SN357 - Large Image
Other Links
 
 
SN357 - Other
Attachments
 
 
SN357 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
Shape
Rectangular
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
5-13/16 in;147.6248 mm
Width
3-7/16 in;87.2998
Height
3-5/8 in;92.075 mm
Descriptions
Product Type
Nail On Outlet Box
Special Features
Easier Installation;Greater Performance and Lower Installation Cost
Long Description
Nail On Outlet Box, PVC Material, Blue, 56.5 cu.in Capacity, 3 gang, Rectangular, Nail-On, 5-13/16 in Length, 3-7/16 in Width, 3-5/8 in Height, 44 lb/100
Features
Three-Gang Nail-On New Work Outlet Box, Volume 56.5 Cubic Inches, Length 5-13/16 Inches, Width 3-5/8 Inches, Depth 3-7/16 Inches, Color Blue, Material PVC, Mounting Means Compound Angled Nails, and 3/8 Inch Offset Wallboard Tabs Molded Fast Clamp
Short Description
Nail On Outlet Box, PVC, Blue, 56.5 cu.in
Description
3G NAIL ON DEEP 56.5
extra long description
ABB SN-357 3-GANG SW BOX W/ ANG SID
Additional Information
Mounting Type
Nail-On
Standards Met
UL E11461 Listed
package quantity
20 CT
Made in USA
yes
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
SN-357
sub brand
Carlon(R)
GTIN
00786358801062
UPC
786358801062
Taxonomies, Classifications, and Categories
Category Description
PLASTIC BOXES
Type
Outlet Boxes
Packaging
Weight
44 lb/100
Weight per each
0.44
Carton
20
Uses, Certifications, and Standards
Capacity
56.5 cu.in
Application
Designed and listed for use with non-metallic sheathed cable in accordance with Article 314 of the National Electrical Code
standard
UL E11461 / UL E11461
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat