SP2DS - Mech Service Post Conn

Blackburn Grounding

  • $78.68 (Each)
  • $78.68 (Each)

  • $7,867.67 (Per 100)

  • $31,470.68 (Per 400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP2DS
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
SP2DS
Description
Mech Service Post Conn
Short Stud Double Service Post Connectors For Conductors 5 - 10 Stranded, 4 - 10 Solid Stud Size 5/16 - 18 X 5/8
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Residential Receptacles
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
783786442829 / 00783786442829
Weight per unit
0.09 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$78.68 (Each)
Carton
$7,867.67 (Per 100)
Standard Packaging
$31,470.68 (Per 400)
Resources
Images
 
 
SP2DS - Small Image
 
SP2DS - Large Image
Attachments
 
 
SP2DS - Specification Sheet
Other Links
 
 
SP2DS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10 - 4 AWG
Material, Color, and Finish
Conductor Material
Copper
Descriptions
Description
MECH SERVICE POST CONN
Product Type
Service Post Short Stud NO10-No4
extra long description
ABB SP2DS SERVICE POST SHORT STUD N
Long Description
Short Stud Double Service Post Connectors for Conductors 5 - 10 Stranded, 4 - 10 Solid Stud Size 5/16 - 18 x 5/8
Special Features
Hex Design Bolts are Machined from High-Conductivity Bronze Alloy
Manufacturer Information
Manufacturers Part Number
SP2DS
Brand
Blackburn Grounding
GTIN
00783786442829
UPC
783786442829
Taxonomies, Classifications, and Categories
Category Description
Residential receptacles
Type
Mechanical Grounding
Packaging
Weight per each
0.09
Carton
100
Package
400
Uses, Certifications, and Standards
Application
For copper to copper connections, for grounding of steel structures or transformers using one or two cables, for tapping one or two cables from bus bar
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat