SP2SL - 5/16-18X1 #4 Service Post

Blackburn Grounding

  • $68.27 (Each)
  • $68.27 (Each)

  • $6,827.32 (Per 100)

  • $40,963.92 (Per 600)
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
SP2SL
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
SP2SL
Description
5/16-18X1 #4 Service Post
Service Post Connector, #10 Awg (Stranded);#10 Awg (Solid);6 SQ.MM (Stranded) Conductor Size, #5 Awg (Stranded);#4 Awg (Solid);16 SQ.MM (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 600 V Ac, 0.09 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
783786805051 / 00783786805051
Weight per unit
0.092 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.27 (Each)
Carton
$6,827.32 (Per 100)
Standard Packaging
$40,963.92 (Per 600)
Resources
Images
 
 
SP2SL - Large Image
 
SP2SL - Large Image
 
SP2SL - Large Image
 
SP2SL - Large Image
 
SP2SL - Large Image
Other Links
 
 
SP2SL - Other
360 Images
 
 
SP2SL - 360 Image
Attachments
 
 
SP2SL - Specification Sheet
Specifications Sheets
 
 
SP2SL - Specification Sheet
 
SP2SL - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10 - 4 AWG
Material, Color, and Finish
Conductor Material
Copper
Descriptions
Product Type
Service Post Connector
Long Description
Service Post Connector, #10 AWG (Stranded);#10 AWG (Solid);6 sq.mm (Stranded) Conductor Size, #5 AWG (Stranded);#4 AWG (Solid);16 sq.mm (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 600 V ac, 0.09 lb/EA
Short Description
Service Post Connector, Non-Insulated, 600 VAC, Long Stud Single Service, 5/16 - 18 x 1
Special Features
Hex Design Bolts are Machined from High-Conductivity Bronze Alloy
Description
5/16-18X1 #4 SERVICE POST
extra long description
ABB SP2SL SRVC POST/SINGLE 5-10 STR
Additional Information
Minimum Conductor Size
#10 AWG (Stranded);#10 AWG (Solid);6 sq.mm (Stranded)
Maximum Conductor Size
#5 AWG (Stranded);#4 AWG (Solid);16 sq.mm (Stranded)
For Stud Size
5/16 in - 18 x 1 in
Insulated/Non-Insulated
Non-Insulated
for use with
For Copper to Copper Connections;For Grounding of Steel Structures;Transformers using one or two Cables;For Tapping one or two Cables from Bus Bar
Maximum Voltage Rating
600 V ac
Made in USA
yes
Standards Met
UL Listed E9809, 486A, 467;CSA Certified
package quantity
100 CT;600 PK
Manufacturer Information
Brand
Blackburn Grounding
sub brand
Blackburn
Manufacturers Part Number
SP2SL
GTIN
00783786805051
UPC
783786805051
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Mechanical Grounding
Packaging
Weight
0.09 lb/EA
Weight per each
0.092
Carton
100
Package
600
Uses, Certifications, and Standards
standard
UL E9809, CSA 6591
Application
For copper to copper connections, for grounding of steel structures or transformers using one or two cables, for tapping one or two cables from bus bar
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP2SL.
Jump To:

Cross Referenced

These items are similar to SP2SL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KC20B1 Burndy 00781810254752
DGN3L DOSSERT n/a
DGN-3L DOSSERT n/a
KC4L ESP n/a
BS1-5L Greaves n/a
KS4L Hubbell Power Systems n/a
SSS2A1 ILSCO 00783669862102
SPSL-2 ILSCO 78366923322
SSS-2A1 ILSCO 78366986210
25475 NAED n/a
SPM-2L NSi Industries 00662381021014
SPM-3L NSi Industries 00662381021021
SP1-4L-C Panduit 07498371638
SSS 2A1 Penn-Union 00785037654142
SSS-2A1 Penn-Union 78503765414
SSS2A1 PU n/a
SPM3L SOUTHPORT IND. n/a
SP2SL Thomas & Betts 00783786805051
SP610 Thomas & Betts n/a
SP6-10 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat