SP2SS - Post Connector

Blackburn Grounding

  • $63.52 (Each)
  • $63.52 (Each)

  • $6,351.98 (Per 100)

  • $63,519.80 (Per 1,000)
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
SP2SS
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
SP2SS
Description
Post Connector
Short Stud Single Service Post Connectors For Conductors 5 - 10 Stranded, 4 - 10 Solid, Stud Size 5/16 - 18 X 5/8
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
783786121502 / 00783786121502
Weight per unit
0.056 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.52 (Each)
Carton
$6,351.98 (Per 100)
Standard Packaging
$63,519.80 (Per 1,000)
Resources
Images
 
 
SP2SS - Large Image
Other Links
 
 
SP2SS - Other
Attachments
 
 
SP2SS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
10 - 4 AWG
Material, Color, and Finish
Conductor Material
Copper
Descriptions
Description
POST CONNECTOR
extra long description
ABB SP2SS SERVICE POST/SGL 5-10 STR
Product Type
Service Post/SGL 5-10 STR 4-10 Sol
Long Description
Short Stud Single Service Post Connectors for Conductors 5 - 10 Stranded, 4 - 10 Solid, Stud Size 5/16 - 18 x 5/8
Special Features
Hex Design Bolts are Machined from High-Conductivity Bronze Alloy
Manufacturer Information
Manufacturers Part Number
SP2SS
Brand
Blackburn Grounding
GTIN
00783786121502
UPC
783786121502
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Mechanical Grounding
Packaging
Weight per each
0.056
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
For copper to copper connections, for grounding of steel structures or transformers using one or two cables, for tapping one or two cables from bus bar
standard
UL E9809, CSA 6591
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SP2SS.
Jump To:

Cross Referenced

These items are similar to SP2SS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
KS-4 Anderson n/a
KC20 Burndy 00781810254608
DGN3 DOSSERT n/a
DGN-3 DOSSERT n/a
KC4 ESP n/a
BS1-5 Greaves 00784491707456
KS4 Hubbell Power Systems 00096359318910
KS6 Hubbell Power Systems 00096359318941
SSS2 ILSCO 00783669862089
SPSS-2 ILSCO 00783669233322
SSS-2 ILSCO 78366986208
25460 NAED n/a
SPM-1L NSi Industries 00662381021007
SPM-3L NSi Industries 00662381021021
SP1-4-C Panduit 00074983716371
SSS 2 Penn-Union 00785037654128
SSS-2 Penn-Union 78503765412
SSS2 PU n/a
SPM3 SOUTHPORT IND. n/a
SP2SS Thomas & Betts 00783786121502
TBCOSP2SS Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat