SP5DS - Service Post Connector

Blackburn Grounding

  • $127.73 (Each)
  • $127.73 (Each)

  • $6,386.72 (Per 50)

  • $12,773.45 (Per 100)

  • $51,093.80 (Per 400)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP5DS
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
SP5DS
Description
Service Post Connector
Short Stud Double Service Post Connectors For Conductors 1/0 - 2 Stranded, 2 Solid, Stud Size 1/2 - 13 X 3/4
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
783786121571 / 00783786121571
Weight per unit
0.205 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$127.73 (Each)
Carton
$6,386.72 (Per 50)
Standard Packaging
$51,093.80 (Per 400)
Resources
Images
 
 
SP5DS - Large Image
 
SP5DS - Small Image
Other Links
 
 
SP5DS - Other
Attachments
 
 
SP5DS - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
No
Material, Color, and Finish
Conductor Material
Bronze
Descriptions
Description
SERVICE POST CONNECTOR
Product Type
SRVC Post/DBL 1/0-2 STR/Sol
Long Description
Short Stud Double Service Post Connectors for Conductors 1/0 - 2 Stranded, 2 Solid, Stud Size 1/2 - 13 x 3/4
Special Features
Hex Design Bolts are Machined from High-Conductivity Bronze Alloy
extra long description
ABB SP5DS SRVC POST/DBL 1/0-2 STR/S
Manufacturer Information
Manufacturers Part Number
SP5DS
Brand
Blackburn Grounding
GTIN
00783786121571
UPC
783786121571
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Mechanical Grounding
Packaging
Weight per each
0.205
Carton
50
Package
400
Uses, Certifications, and Standards
Application
For copper to copper connections, for grounding of steel structures or transformers using one or two cables, for tapping one or two cables from bus bar
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat