SRPE250F9C - Poly Spiral Wrap

Catamount

  • $38.06 (Per Reel)
  • $38.06 (Per Reel)

  • $456.72 (Per 12 Reels)

Availability: Call for Availability

QTY:
Reels
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SRPE250F9C
Manufacturer
Catamount
Manufacturer's Part Number
SRPE-250F-9-C
Description
Poly Spiral Wrap
Forward Cut Spiral Wrap, Natural Polyethylene For Temperatures Up to 50 Degrees Celsius (122 F), Outside Diameter Of 6.35MM (0.250 Inches), Pitch Of 9.53MM (0.375 Inches), Nominal Wall Thickness Of 1.14MM (0.045 Inches), 30.48M Reel (100 Feet)
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39131604 - Spiral wrapping
UPC/EAN/GTIN
728494117263 / 5414363053378 / 00728494117263
Weight per unit
1.38 (lbs/each)
Price & Packaging
Minimum Order Quantity
Reel
Unit
$38.06 (Per Reel)
Standard Packaging
$456.72 (Per 12 Reels)
Resources
Images
 
 
SRPE250F9C - Small Image
 
SRPE250F9C - Large Image
Attachments
 
 
SRPE250F9C - Specification Sheet
Other Links
 
 
SRPE250F9C - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polyethylene
Material, Color, and Finish
Color
Natural
Dimensions and Weight
Length
100 ft , 30.48 m
Descriptions
Description
POLY SPIRAL WRAP
Product Type
Spiral Wrap FWD-Cut Nat Polthn .250
extra long description
ABB SRPE-250F-9-C SPIRAL WRAP FWD-C
Long Description
Forward Cut Spiral Wrap, Natural Polyethylene for Temperatures up to 50 Degrees Celsius (122 F), Outside Diameter of 6.35mm (0.250 Inches), Pitch of 9.53mm (0.375 Inches), Nominal Wall Thickness of 1.14mm (0.045 Inches), 30.48m Reel (100 Feet)
Special Features
Perfect for protection of bundles from .063 to 7 inch diameters
Additional Information
Wall Thickness
0.045 in , 1.14 mm
minimum bundle diameter
0.188 in , 4.8 mm
maximum bundle diameter
2.0 in , 50.8 mm
outside diameter
0.25 in , 6.35 mm
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
SRPE-250F-9-C
GTIN
00728494117263
UPC
728494117263
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Spiral Wrap
Packaging
Weight per reel
1.38
Carton
1
Package
12
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat