STC3104 - 3/0 Cu Lug

Blackburn Mechanical

  • $85.43 (Each)
  • $85.43 (Each)

  • $427.16 (Per 5)

  • $7,688.83 (Per 90)

  • $8,543.14 (Per 100)

In-Stock: 16 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STC3104
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
STC3104
Description
3/0 Cu Lug
Type STC - Copper Single-Conductor, One-Hole Mount (Straight Tang) For Conductor Range 4 STR-3/0 STR, Length 2-1/4 Inches, Width 3/4 Inch, Height 1-9/16 Inches
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121408 - Mechanical connectors
UPC/GTIN
783786134250 / 00783786134250
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.43 (Each)
Carton
$427.16 (Per 5)
Standard Packaging
$7,688.83 (Per 90)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
16
Resources
Images
 
 
STC3104 - Small Image
 
STC3104 - Large Image
Other Links
 
 
STC3104 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Copper
Descriptions
Description
3/0 CU LUG
Product Type
Cu 1CNDTR 1HL MNT Tang 4STR-3/0STR
extra long description
ABB STC3104 CU 1CNDTR 1HL MNT TANG
Long Description
Type STC - Copper Single-Conductor, One-Hole Mount (Straight Tang) for Conductor Range 4 Str-3/0 Str, Length 2-1/4 Inches, Width 3/4 Inch, Height 1-9/16 Inches
Special Features
Uniquely designed pressure bar and notched v-bottom collar provide vise-like grip between conductor and terminal
Manufacturer Information
Brand
Blackburn Mechanical
Manufacturers Part Number
STC3104
GTIN
00783786134250
UPC
783786134250
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Copper Connectors
Packaging
Weight per each
0.16
Carton
5
Package
90
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 16

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
16 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat