STX050464 - Exp Proof Conn

Star Teck

  • $221.09 (Each)
  • $221.09 (Each)

  • $442.18 (Per 2)

  • $4,421.75 (Per 20)

  • $22,108.76 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
STX050464
Manufacturer
Star Teck
Manufacturer's Part Number
STX050-464
Description
Exp Proof Conn
Star Teck Cable Fitting, 1/2 In Trade Size, Straight, Red/Silver, 1/2 In Connection Size, 0.525 to 0.650 In Cable Size, 1/2 In Hub Size, Strip: 1-1/4 In;Body: 2.530 In Length, 1.630 In Diameter, 23.5 LB/100
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
786210904757 / 5414363162148 / 00786210904757
Weight per unit
0.235 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$221.09 (Each)
Carton
$442.18 (Per 2)
Standard Packaging
$4,421.75 (Per 20)
Resources
Images
 
 
STX050464 - Small Image
 
STX050464 - Large Image
 
STX050464 - Large Image
 
STX050464 - Video
Specifications Sheets
 
 
STX050464 - Specification Sheet
Attachments
 
 
STX050464 - Specification Sheet
Other Links
 
 
STX050464 - Other
 
STX050464 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Straight
Material
Aluminum
Material, Color, and Finish
Color
Silver and red
Dimensions and Weight
Hub Size
1/2 in
Length
Strip: 1-1/4 in;Body: 2.530 in
Diameter
1.630 in;41.40 mm
Size
1/2 INCH
Descriptions
Description
EXP PROOF CONN
Product Type
Star Teck Cable Fitting
Long Description
Star Teck Cable Fitting, 1/2 in Trade Size, Straight, Red/Silver, 1/2 in Connection Size, 0.525 to 0.650 in Cable Size, 1/2 in Hub Size, Strip: 1-1/4 in;Body: 2.530 in Length, 1.630 in Diameter, 23.5 lb/100
Features
Star Teck hazardous location aluminum jacketed cable fitting. Hub size of 1/2 inch. Range over jacket from 0.600 - 0.760 inch. Working with engineers from the Canadian petrochemical, oil and gas industries, Thomas & Betts then introduced the STAR TECK XP fitting. With an easy-to-fill, integral sealing chamber and a disconnectable design requiring minimal cable preparation, this fitting became the benchmark for ease of installation in hazardous environments. A line of liquid and putty sealants was also deve
Short Description
Teck Cable Fitting, 1/2 in, Red/Silver, Inner: 2/Outer
Special Features
Powergrip Grounding Ring;Built-in Sealing Device;Gland Nut Can be Tightened with Hammer and Screwdriver
extra long description
ABB STX050-464 AL JKTD XP FTG HUB 1
Additional Information
Color/Finish
Red/Silver
connection size
1/2 in
Cable Size
0.525 to 0.650 in
Made in USA
yes
for use with
Rigid Conduit
Standards Met
UL File No: E23018, CSA Certified
package quantity
2 PK (Inner);20 PK (Outer)
media
Yes
Manufacturer Information
Brand
Star Teck
sub brand
Star Teck(R)
Manufacturers Part Number
STX050-464
GTIN
00786210904757
UPC
786210904757
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Teck Cable Fittings
Trade Size
Trade Size
1/2 in
Packaging
Weight
23.5 lb/100
Weight per each
0.235
Carton
2
Package
20
Uses, Certifications, and Standards
Application
Passing Jacketed Metal Clad Cables Through a Bulkhead or enclosure in Industrial Hazardous Location
standard
UL E82038, CSA 23086
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat