STX100467 - 1" MC Cable Haz Conn

Star Teck

  • $359.47 (Each)
  • $359.47 (Each)

  • $718.95 (Per 2)

  • $3,594.74 (Per 10)

  • $35,947.45 (Per 100)
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
STX100467
Manufacturer
Star Teck
Manufacturer's Part Number
STX100-467
Description
1" MC Cable Haz Conn
Jacketed Metal Clad Cable Fitting, Aluminum, 1 In Size, Red;Silver, 2.3 In (Body) Length, 2.440 In Diameter, 0.755 In Knockout Size, -40 °F Operating Temperature, +194 °F Operating Temperature, Non-Insulated, 0.52 LB/Ea
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - BX, MC, Armored Cable Fittings Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39121311 - Electrical fittings
UPC/EAN/GTIN
786210904726 / 5414363162162 / 00786210904726
Weight per unit
0.515 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$359.47 (Each)
Carton
$718.95 (Per 2)
Standard Packaging
$3,594.74 (Per 10)
Resources
Images
 
 
STX100467 - Small Image
 
STX100467 - Large Image
 
STX100467 - Large Image
 
STX100467 - Video
Attachments
 
 
STX100467 - Specification Sheet
Other Links
 
 
STX100467 - Other
 
STX100467 - Other
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
Aluminum
Material, Color, and Finish
Color
Red;Silver
Dimensions and Weight
Size
1 in
Length
2.3 in (Body)
Diameter
2.440 in;61.98 mm
Descriptions
Product Type
Jacketed Metal Clad Cable Fitting
Long Description
Jacketed Metal Clad Cable Fitting, Aluminum, 1 in Size, Red;Silver, 2.3 in (Body) Length, 2.440 in Diameter, 0.755 in Knockout Size, -40 °F Operating Temperature, +194 °F Operating Temperature, Non-Insulated, 0.52 lb/EA
Features
Working with engineers from the Canadian petrochemical, oil and gas industries, Thomas & Betts then introduced the STAR TECK XP fitting. With an easy-to-fill, integral sealing chamber and a disconnectable design requiring minimal cable preparation, this fitting became the benchmark for ease of installation in hazardous environments. A line of liquid and putty sealants was also developed at the same time, eliminating the need for the cement sealants used up to this point.
Short Description
Jacketed Metal Clad Cable Fitting, Aluminum, 1 in
Special Features
Excellent Pullout Strength;Robust Metallic Construction
Description
1" MC CABLE HAZ CONN
extra long description
ABB STX100-467 AL JKTD XP FTG HUB 1
Additional Information
Enclosure Type
Type 4 / 4X
Knockout Size
0.755 in
Minimum Operating Temperature
-40 °C;-40 °F
Maximum Operating Temperature
+90 °C;+194 °F
Insulated/Non-Insulated
Non-Insulated
for use with
Jacketed Metal Clad Cable
Standards Met
UL Listed E82038 E38947;CSA Certified 23086
package quantity
2 CT;20 PK
Made in USA
yes
media
Yes
Manufacturer Information
Brand
Star Teck
sub brand
Thomas & Betts
Manufacturers Part Number
STX100-467
GTIN
00786210904726
UPC
786210904726
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Teck Cable Fittings
Packaging
Weight
0.52 lb/EA
Weight per each
0.515
Carton
2
Package
10
Uses, Certifications, and Standards
Application
Hazardous Location
standard
UL E82038, CSA 23086 / UL E82038, CSA 23086
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of STX100467.
Jump To:

Cross Referenced

These items are similar to STX100467 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TMC2X100118A Appleton Electric n/a
TMCX3112 Eaton Crouse-Hinds 00782274414683
MCXA100 Killark n/a
4100080 Thomas & Betts 00786210789187
STEX100 Thomas & Betts 00786210952529
STX100467 Thomas & Betts 00786210904726
STX100468 Thomas & Betts 00786210904719
TMCX100A Appleton Electric 00781381083058
4100060 Thomas & Betts 00786210789163
4100070 Thomas & Betts 00786210789170

* All prices subject to change.

Begin Live Chat