SW3BB - 2-1/4" STL Reinforced SC Wire Holder

Steel City

  • $27.31 (Each)
  • $27.31 (Each)

  • $983.21 (Per 36)

  • $2,731.13 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SW3BB
Manufacturer
Steel City
Manufacturer's Part Number
SW3BB
Description
2-1/4" STL Reinforced SC Wire Holder
Wire Holder, 2-1/4 In (Screw) Overall Length, Steel, 0.54 LB
Slang Terms

Categories
SVC Masts, House BRKTS, Insula - Racks, Brackets, & Insulators
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
783786300235 / 00783786300235
Weight per unit
0.54 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.31 (Each)
Carton
$983.21 (Per 36)
Resources
Images
 
 
SW3BB - Small Image
 
SW3BB - Large Image
 
SW3BB - Large Image
Attachments
 
 
SW3BB - Specification Sheet
Other Links
 
 
SW3BB - Other
Features
Material
Steel
Dimensions and Weight
Overall Length
2-1/4 in (Screw)
Descriptions
Product Type
Wire Holder
Description
2-1/4" STL REINFORCED SC WIRE HOLDER
extra long description
ABB SW3BB WIRE HLDR LEN2.83IN DIA.9
Long Description
Wire Holder, 2-1/4 in (Screw) Overall Length, Steel, 0.54 lb
Features
Holder, Wire, Head Length 2.83 Inches, Hole Diameter 0.98 x 0.92 Inches, Screw Length 2-1/4 Inch, Porcelain.
Short Description
Wire Holder 2-1/4 in (Screw), Reinforced
Additional Information
package quantity
36 CT
Knockouts
FALSE
Manufacturer Information
Manufacturers Part Number
SW3BB
Brand
Steel City
GTIN
00783786300235
UPC
783786300235
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Type
Hardware & Accessories
Packaging
Weight
0.54 lb
Weight per each
0.54
Carton
36
Uses, Certifications, and Standards
Application
To support service entrance cable prior to entrance
You must have an account to view stock levels

* All prices subject to change.