T384XG - Ocal 1" PVC CTD FM8 T Cond Body DRK Gry

Ocal

  • $243.28 (Each)
  • $243.28 (Each)

  • $2,432.80 (Per 10)
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
T384XG
Manufacturer
Ocal
Manufacturer's Part Number
T384XG
Description
Ocal 1" PVC CTD FM8 T Cond Body DRK Gry
PVC Coated Conduit Body, T Shape, Form 8 Ul-4X, Size 1 Inch/27 Metric, Iron, Dark Gray
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 9 Condulets, Covers & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
704508025601 / 00704508025601
Weight per unit
3.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$243.28 (Each)
Carton
$2,432.80 (Per 10)
Resources
Images
 
 
T384XG - Small Image
 
T384XG - Large Image
Attachments
 
 
T384XG - Specification Sheet
Other Links
 
 
T384XG - Other
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
Dark Gray
Finish
PVC Coated
Dimensions and Weight
Hub Size
1
Width
2.25
Height
2.63
Length
7.31
Descriptions
Product Type
Cond Body T FORM8 UL4X 1IN Gray
Description
OCAL 1" PVC CTD FM8 T COND BODY DRK GRY
extra long description
ABB T38-4X-G COND BODY T FORM8 UL4X
Long Description
PVC Coated Conduit Body, T Shape, Form 8 UL-4X, Size 1 Inch/27 Metric, Iron, Dark Gray
Special Features
UL Listed Type 4X and NEMA 4X Rating for Excellent Protection In Wash Down Areas, As Well As Harsh Outdoor Environments Exposed to Moisture, Rain, Ice or Snow
Additional Information
Form
Form 8 UL-4X
Manufacturer Information
Manufacturers Part Number
T384XG
Brand
OCAL
GTIN
00704508025601
UPC
704508025601
Taxonomies, Classifications, and Categories
Category Description
Form 9 condulets, covers & gaskets
Type
Form 8 UL-4X Conduit Body
Packaging
Weight per each
3.59
Carton
10
Uses, Certifications, and Standards
Application
Act As Pull Outlets for Conductors Being Installed
standard
cULus E2969, CSA
Enclosure
NEMA 4X
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat