TBM840 - #8-4/0AWG Crimp Tool

Tools & Accessories

  • $603.14 (Each)
  • $603.14 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TBM840
Manufacturer
Tools & Accessories
Manufacturer's Part Number
TBM840
Description
#8-4/0AWG Crimp Tool
Crimping Tool - Connector Range #8 - 4/0 Awg Copper Lugs and Splices, Convenient Rotating Color-Coded Dies
Slang Terms

Suggest a New Term
Categories
Strippers - Crimpers Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27111518 - Wire lug crimping tool
UPC/EAN/GTIN
786209928818 / 5415022360905 / 00786209928818
Weight per unit
18.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$603.14 (Each)
Resources
Images
 
 
TBM840 - Small Image
 
TBM840 - Large Image
 
TBM840 - Large Image
 
TBM840 - Large Image
 
TBM840 - Large Image
Other Links
 
 
TBM840 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Color
ORANGE
Dimensions and Weight
Overall Length
23.75 in
Descriptions
Product Type
Crimp Tool Conn Range NO8-4/0 Awg
Description
#8-4/0AWG CRIMP TOOL
extra long description
ABB TBM840 CRIMP TOOL CONN RANGE No
Long Description
Crimping Tool - Connector Range #8 - 4/0 AWG Copper Lugs and Splices, Convenient Rotating Color-Coded Dies
Manufacturer Information
Manufacturers Part Number
TBM840
Brand
Tools & Accessories
GTIN
00786209928818
UPC
786209928818
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Crimping Tool
Packaging
Weight per each
18.26
Carton
1
Uses, Certifications, and Standards
Application
Installs lugs and splices Series 54000 and 58000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat