TC1110A - 4" Emt Compression Conn

Steel City

  • $192.23 (Each)
  • $192.23 (Each)

  • $961.16 (Per 5)

  • $19,223.23 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC1110A
Manufacturer
Steel City
Manufacturer's Part Number
TC1110A
Description
4" Emt Compression Conn
Compression Connector, Concrete Tight, Concrete Tight, Conduit Size 4 Inches, Material Steel, For Use With Emt Conduit
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
785991025118 / 00785991025118
Weight per unit
3.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$192.23 (Each)
Carton
$961.16 (Per 5)
Resources
Images
 
 
TC1110A - Small Image
 
TC1110A - Large Image
Attachments
 
 
TC1110A - Specification Sheet
Other Links
 
 
TC1110A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Product Type
4 Inch Conn, Comp., Emt, STL
Description
4" EMT COMPRESSION CONN
extra long description
ABB TC1110A 4 INCH CONN,COMP.,EMT,S
Long Description
Compression Connector, Concrete Tight, Concrete Tight, Conduit Size 4 Inches, Material Steel, For use with EMT Conduit
Special Features
Concrete Tight
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
TC1110A
GTIN
00785991025118
UPC
785991025118
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Fittings
Packaging
Weight per each
3.2
Carton
5
Uses, Certifications, and Standards
Application
For use with EMT conduit
standard
UL e16592
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat