TC117A - 2-1/2" Emt Compression Conn

Steel City

  • $92.67 (Each)
  • $92.67 (Each)

  • $926.66 (Per 10)

  • $9,266.63 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC117A
Manufacturer
Steel City
Manufacturer's Part Number
TC117A
Description
2-1/2" Emt Compression Conn
Compression Connector, Concrete Tight, Conduit Size 2-1/2 Inches, Material Steel, For Use With Emt Conduit
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
785991025019 / 00785991025019
Weight per unit
1.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$92.67 (Each)
Carton
$926.66 (Per 10)
Resources
Images
 
 
TC117A - Small Image
 
TC117A - Large Image
Attachments
 
 
TC117A - Specification Sheet
Other Links
 
 
TC117A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Description
2-1/2" EMT COMPRESSION CONN
Product Type
2.5 Inch Conn, Comp., Emt, STL
extra long description
ABB TC117A 2.5 INCH CONN,COMP.,EMT,
Long Description
Compression Connector, Concrete Tight, Conduit Size 2-1/2 Inches, Material Steel, For use with EMT Conduit
Special Features
Concrete Tight
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
TC117A
GTIN
00785991025019
UPC
785991025019
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Fittings
Packaging
Weight per each
1.35
Carton
10
Uses, Certifications, and Standards
Application
For use with EMT conduit
standard
UL e16592
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat