TC119A - 3-1/2" Compression Emt Conn

Steel City

  • $55.99 (Each)
  • $55.99 (Each)

  • $279.96 (Per 5)

  • $5,599.29 (Per 100)

In-Stock: 7 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC119A
Manufacturer
Steel City
Manufacturer's Part Number
TC119A
Description
3-1/2" Compression Emt Conn
Compression Connector, Concrete Tight, Conduit Size 3-1/2 Inches, Material Steel, For Use With Emt Conduit
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Compression - Steel Uninsulated Straight Com Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
785991025101 / 5414363162841 / 00785991025101
Weight per unit
2.115 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.99 (Each)
Carton
$279.96 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
7
Resources
Images
 
 
TC119A - Small Image
 
TC119A - Large Image
Other Links
 
 
TC119A - Other
Attachments
 
 
TC119A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Description
3-1/2" COMPRESSION EMT CONN
Product Type
3-1/2 Inch Conn, Comp., Emt, STL
extra long description
ABB TC119A 3-1/2 INCH CONN,COMP.,EM
Long Description
Compression Connector, Concrete Tight, Conduit Size 3-1/2 Inches, Material Steel, For use with EMT Conduit
Special Features
Concrete Tight
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
TC119A
GTIN
00785991025101
UPC
785991025101
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Fittings
Packaging
Weight per each
2.115
Carton
5
Uses, Certifications, and Standards
Application
For use with EMT conduit
standard
UL e16592
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 7

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Houston RDC
3 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Spring
4 View Store

* All prices subject to change.

Begin Live Chat