TC1210A - 4" Emt Set Screw Conn

Steel City

  • $98.63 (Each)
  • $98.63 (Each)

  • $493.15 (Per 5)

  • $9,863.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
TC1210A
Manufacturer
Steel City
Manufacturer's Part Number
TC1210A
Description
4" Emt Set Screw Conn
Emt Set Screw Connector, 4 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.938 In Length, 1.8 LB/Ea
Slang Terms

Categories
Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
785991025163 / 5415022254181 / 00785991025163
Weight per unit
1.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$98.63 (Each)
Carton
$493.15 (Per 5)
Resources
Images
 
 
TC1210A - Small Image
 
TC1210A - Large Image
Attachments
 
 
TC1210A - Specification Sheet
Other Links
 
 
TC1210A - Other
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
3.938 in
Descriptions
Product Type
Emt Set Screw Connector
Description
4" EMT SET SCREW CONN
Long Description
EMT Set Screw Connector, 4 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 3.938 in Length, 1.8 lb/EA
Features
Steel City(R) Raintight EMT Compression Fittings feature a distinctive design and a vibrant gold gland nut, enabling inspectors to visually inspect conformance from a distance. There's no close-up inspection required.
Short Description
EMT Set Screw Connector, 4 in, Straight Connection, Zinc Plated, 5 CT
Special Features
Concrete-Tight;Raintight
extra long description
ABB TC1210A 4 INCH CONN,SSCREW,EMT,
Additional Information
Connection Orientation
Straight
Color/Finish
Zinc Plated
Insulated/Non-Insulated
Non-Insulated
for use with
EMT Conduit
Standards Met
UL E16592
package quantity
5 CT
Made in USA
yes
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
TC1210A
GTIN
00785991025163
UPC
785991025163
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Fittings
Trade Size
Trade Size
4 in
Packaging
Weight
1.8 lb/EA
Weight per each
1.8
Carton
5
Uses, Certifications, and Standards
Application
Electrical
standard
UL e16592
You must have an account to view stock levels

* All prices subject to change.