TC123A - 1" Emt Set Screw Conn

Steel City

  • $5.77 (Each)
  • $5.77 (Each)

  • $144.32 (Per 25)

  • $577.30 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC123A
Manufacturer
Steel City
Manufacturer's Part Number
TC123A
Description
1" Emt Set Screw Conn
Emt Set Screw Connector, 1 In Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.888 In Length, 0.25 LB/Ea
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
785991024647 / 5415022254259 / 00785991024647
Weight per unit
0.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.77 (Each)
Carton
$144.32 (Per 25)
Standard Packaging
$577.30 (Per 100)
Resources
Images
 
 
TC123A - Small Image
 
TC123A - Large Image
 
TC123A - Large Image
 
TC123A - Large Image
360 Images
 
 
TC123A - 360 Image
Attachments
 
 
TC123A - Specification Sheet
Other Links
 
 
TC123A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1.888 in
Descriptions
Product Type
Emt Set Screw Connector
Long Description
EMT Set Screw Connector, 1 in Trade Size, Straight Connection Orientation, Zinc Plated, Non-Insulated, 1.888 in Length, 0.25 lb/EA
Features
Steel City(R) Raintight EMT Compression Fittings feature a distinctive design and a vibrant gold gland nut, enabling inspectors to visually inspect conformance from a distance. There's no close-up inspection required.
Short Description
EMT Set Screw Connector, 1 in, Straight Connection, Zinc Plated, 100 PK;25 CT
Special Features
Concrete-Tight;Raintight
Description
1" EMT SET SCREW CONN
extra long description
ABB TC123A 1 INCH CONN,SSCREW,EMT,S
Additional Information
Connection Orientation
Straight
Color/Finish
Zinc Plated
Insulated/Non-Insulated
Non-Insulated
for use with
EMT Conduit
Standards Met
UL E16592
package quantity
100 PK;25 CT
Made in USA
yes
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
TC123A
GTIN
00785991024647
UPC
785991024647
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Fittings
Trade Size
Trade Size
1 in
Packaging
Weight
0.25 lb/EA
Weight per each
0.25
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Electrical
standard
UL e16592
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat