TC123SC - 1" Emt Set Screw Conn

Cond Fitting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC123SC
Manufacturer
Cond Fitting
Manufacturer's Part Number
TC-123-SC
Description
1" Emt Set Screw Conn
Steel Set Screw Conn.
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121700 - Electrical hardware and supplies
UPC/GTIN
785991436846 / 00785991436846
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TC123SC - Small Image
 
TC123SC - Large Image
Attachments
 
 
TC123SC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
ZINC PLATED STEEL
Dimensions and Weight
Diameter
1-19/64 INCH
Length
1-25/32 INCH
Descriptions
Product Type
Emt Conduit Straight Set Screw Connector
Description
1" EMT SET SCREW CONN
extra long description
SET SCREW INSTALLATION; NON INSULATED; ZINC PLATED STEEL; TRADE SIZE 1 INCH; DIAMETER 1-19/64 INCH; LENGTH 1-25/32 INCH; CONCRETE TIGHT; APPROVAL UL 514-B; STANDARD PACKAGE 100 PER CARTON; USED ON EMT CONDUIT; STEEL CITY[R] BRAND; TC MODEL; APPLICABLE STANDARD FEDERAL SPECIFICATION A-A-50552, FEDERAL SPECIFICATION A-A-50553, FEDERAL SPECIFICATION WC-586, NEMA FB 1
Long Description
CONDUIT CONNECTOR, SET SCREW INSTALLATION; NON INSULATED; ZINC PLATED STEEL; TRADE SIZE 1 INCH; DIAMETER 1-19/64 INCH; LENGTH 1-25/32 INCH; CONCRETE TIGHT; APPROVAL UL 514-B; STANDARD PACKAGE 100 PER CARTON; USED ON EMT CONDUIT; STEEL CITY[R] BRAND
Additional Information
APPLICABLE STANDARD FEDERAL SPECIFICATION A-A-50552, FEDERAL SPECIFICATION A-A-50553, FEDERAL SPECIFICATION WC-586, NEMA FB 1
Commodity Description
Conduit Accy - EMT Fittings
Additional Information
Throat Type
NON INSULATED
Manufacturer Information
Brand
SC Cond Fitting
Model
TC
Manufacturers Part Number
TC-123-SC
GTIN
00785991436846
UPC
785991436846
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Trade Size
Trade Size
1 INCH
Availability
Status
Inactive
Packaging
Standard Package
100 PER CARTON
Weight per each
0
Carton
25
Uses, Certifications, and Standards
Approval
UL 514-B
Used On
EMT CONDUIT
Installation
SET SCREW
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat