TC129A - 3-1/2" Emt Set Screw Conn

Steel City

  • $100.30 (Each)
  • $100.30 (Each)

  • $501.51 (Per 5)

  • $10,030.14 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC129A
Manufacturer
Steel City
Manufacturer's Part Number
TC129A
Description
3-1/2" Emt Set Screw Conn
Set Screw Connector, Concrete Tight, Conduit Size 3-1/2 Inches, Length 3.906 Inches, Material Zinc Plated Steel, For Use With Emt Conduit
Slang Terms

Suggest a New Term
Categories
Steel Uninsulated Set Screw Em - Steel Uninsulated Straight Set Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/EAN/GTIN
785991025156 / 5415022254174 / 00785991025156
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$100.30 (Each)
Carton
$501.51 (Per 5)
Resources
Images
 
 
TC129A - Small Image
 
TC129A - Large Image
Attachments
 
 
TC129A - Specification Sheet
Other Links
 
 
TC129A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Product Type
3-1/2 Inch Conn, Sscrew, Emt, STL
Description
3-1/2" EMT SET SCREW CONN
extra long description
ABB TC129A 3-1/2 INCH CONN,SSCREW,E
Long Description
Set Screw Connector, Concrete Tight, Conduit Size 3-1/2 Inches, Length 3.906 Inches, Material Zinc Plated Steel, For use with EMT Conduit
Special Features
Concrete tight when taped
Manufacturer Information
Brand
Steel City
Manufacturers Part Number
TC129A
GTIN
00785991025156
UPC
785991025156
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Fittings
Packaging
Weight per each
2
Carton
5
Uses, Certifications, and Standards
Application
For use with EMT conduit
standard
UL e16592
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat