TC345A - 4WAYADH MTG Base 1.13X1.13 Nat Nyl

Ty-Rap

  • $1.09 (Each)
  • $1.09 (Each)

  • $108.80 (Per 100)

  • $1,088.00 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC345A
Manufacturer
Ty-Rap
Manufacturer's Part Number
TC345A
Description
4WAYADH MTG Base 1.13X1.13 Nat Nyl
Four-Way Adhesive Mounting Base, Natural Nylon 6.6 For Temperatures Up to 66 Degrees Celsius (150 F), Length Of 28.6MM (1.13 Inches), Width Of 28.6MM (1.13 Inches), Self-Adhesive Mounting Method, Bulk Pack
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121717 - Cable tie mounts
UPC/EAN/GTIN
786210868042 / 5414363058564 / 00786210868042
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.09 (Each)
Carton
$1.09 (Each)
Standard Packaging
$1,088.00 (Per 1,000)
Resources
Images
 
 
TC345A - Small Image
 
TC345A - Large Image
Attachments
 
 
TC345A - Specification Sheet
Other Links
 
 
TC345A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon/Polyamide 6.6
Material, Color, and Finish
Color
Natural
Descriptions
Product Type
4WAYADH MTG Base 1.13X1.13 Nat Nyl
extra long description
ABB TC345A 4WAYADH MTG BASE 1.13X1
Description
4WAYADH MTG BASE 1.13X1.13 NAT NYL
Long Description
Four-Way Adhesive Mounting Base, Natural Nylon 6.6 for Temperatures up to 66 Degrees Celsius (150 F), Length of 28.6mm (1.13 Inches), Width of 28.6mm (1.13 Inches), Self-Adhesive Mounting Method, Bulk Pack
Special Features
Eliminates errors in premounting the base with respect to its orientation to wire bundle direction
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TC345A
GTIN
00786210868042
UPC
786210868042
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MOUNTING BASE
Packaging
Weight per each
0.001
Carton
1
Package
1000
Uses, Certifications, and Standards
Operating Temperature
-32 to +150 F
Mounting
Self-Adhesive
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat