TC5142 - Cable Tie .6X.9" Saddle SPRT SCR MT

Ty-Rap

  • $97.49 (Per 100)
  • $0.97 (Each)

  • $97.49 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC5142
Manufacturer
Ty-Rap
Manufacturer's Part Number
TC5142
Description
Cable Tie .6X.9" Saddle SPRT SCR MT
Saddle Support Mounting Base, Natural Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius (185 F), Length Of 23.42MM (0.922 Inches), Width Of 14.29MM (0.563 Inches), Height Of 10.72MM (0.422 Inches), Mount With #10 Screw, 100 Pack
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121717 - Cable tie mounts
UPC/EAN/GTIN
786210873589 / 5414363058830 / 00786210873589
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.97 (Each)
Carton
$97.49 (Per 100)
Resources
Images
 
 
TC5142 - Small Image
 
TC5142 - Large Image
 
TC5142 - Large Image
 
TC5142 - Large Image
 
TC5142 - Large Image
360 Images
 
 
TC5142 - 360 Image
Attachments
 
 
TC5142 - Specification Sheet
Other Links
 
 
TC5142 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon/Polyamide 6.6
Material, Color, and Finish
Color
Natural
Descriptions
Product Type
Saddle SPRT Base Nat Nyl Screw MNT
Description
CABLE TIE .6X.9" SADDLE SPRT SCR MT
Long Description
Saddle Support Mounting Base, Natural Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Length of 23.42mm (0.922 Inches), Width of 14.29mm (0.563 Inches), Height of 10.72mm (0.422 Inches), Mount with #10 Screw, 100 Pack
Special Features
This mounting base provides a saddle for the wire run. Ty-Rap tie is threaded under bundle and tied in a usual manner
extra long description
ABB TC5142 SADDLE SPRT BASE NAT NYL
Manufacturer Information
Manufacturers Part Number
TC5142
Brand
Ty-Rap
GTIN
00786210873589
UPC
786210873589
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Saddle Support Base
Availability
minimum qty
100
Packaging
Weight per each
0.01
Carton
100
Uses, Certifications, and Standards
Mounting
SCREW
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat