TC5342A - Cable Tie Mounting Base

Ty-Rap

  • $1.40 (Each)
  • $1.40 (Each)

  • $139.71 (Per 100)

  • $698.55 (Per 500)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC5342A
Manufacturer
Ty-Rap
Manufacturer's Part Number
TC5342A
Description
Cable Tie Mounting Base
Two-Way Mounting Base, Natural Nylon 6.6 For Temperatures Up to 66 Degrees Celsius (150 F), Length Of 28.6MM (1.13 Inches), Width Of 28.6MM (1.13 Inches), Self-Adhesive Mounting Method, 100 Pack
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121717 - Cable tie mounts
UPC/EAN/GTIN
786210806921 / 5414363058892 / 00786210806921
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.40 (Each)
Carton
$139.71 (Per 100)
Standard Packaging
$698.55 (Per 500)
Resources
Images
 
 
TC5342A - Small Image
 
TC5342A - Large Image
 
TC5342A - Large Image
 
TC5342A - Large Image
 
TC5342A - Large Image
360 Images
 
 
TC5342A - 360 Image
Attachments
 
 
TC5342A - Specification Sheet
Other Links
 
 
TC5342A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon/Polyamide 6.6
Material, Color, and Finish
Color
Natural
Descriptions
Description
CABLE TIE MOUNTING BASE
Long Description
Two-Way Mounting Base, Natural Nylon 6.6 for Temperatures up to 66 Degrees Celsius (150 F), Length of 28.6mm (1.13 Inches), Width of 28.6mm (1.13 Inches), Self-Adhesive Mounting Method, 100 Pack
Special Features
One-piece molding - no lost parts
Product Type
2WAY MTG Base 1.13X1.13IN Nyl Adh
extra long description
ABB TC5342A 2WAY MTG BASE 1.13X1.13
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TC5342A
GTIN
00786210806921
UPC
786210806921
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MOUNTING BASE
Packaging
Weight per each
0.005
Carton
100
Package
500
Uses, Certifications, and Standards
Mounting
Self-Adhesive
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat