TC5342AE - Cable Tie Mounting Base

Ty-Rap

  • $139.71 (Per 100)
  • $1.40 (Each)

  • $139.71 (Per 100)

  • $6,985.50 (Per 5,000)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC5342AE
Manufacturer
Ty-Rap
Manufacturer's Part Number
TC5342A
Description
Cable Tie Mounting Base
Cable Tie Mounting Base, 2-Way Style, Nylon/Polyamide 6.6 Material, Ivory, 1.125 In Length, 1.125 In Width, +149 °F Operating Temperature, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121717 - Cable tie mounts
UPC/EAN/GTIN
786210806921 / 5414363058892 / 00786210806921
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$1.40 (Each)
Carton
$139.71 (Per 100)
Standard Packaging
$6,985.50 (Per 5,000)
Resources
Images
 
 
TC5342AE - Small Image
 
TC5342AE - Large Image
 
TC5342AE - Large Image
 
TC5342AE - Large Image
 
TC5342AE - Large Image
360 Images
 
 
TC5342AE - 360 Image
Attachments
 
 
TC5342AE - Specification Sheet
Other Links
 
 
TC5342AE - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon/Polyamide 6.6
Material, Color, and Finish
Style
2-Way
Color
Ivory
Dimensions and Weight
Length
1.125 in;28.58 mm
Width
28.58 mm;1.125 in
Descriptions
Description
CABLE TIE MOUNTING BASE
Product Type
Cable Tie Mounting Base
Long Description
Cable Tie Mounting Base, 2-Way Style, Nylon/Polyamide 6.6 Material, Ivory, 1.125 in Length, 1.125 in Width, +149 °F Operating Temperature, 0.01 lb
Short Description
Cable Tie Mounting Base, Nylon/Polyamide 6.6, Ivory, 1.125 in;28.58 mm, 2 Way
extra long description
ABB TC5342A 2WAY MTG BASE 1.13X1.13
Special Features
One-piece molding - no lost parts
Additional Information
Maximum Operating Temperature
+65 °C;+149 °F
Made in USA
yes
package quantity
5000 PK;100 CT
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TC5342A
GTIN
00786210806921
UPC
786210806921
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MOUNTING BASE
Availability
minimum qty
100
Status
Inactive
Packaging
Weight
0.01 lb
Weight per each
0.01
Carton
100
Package
5000
Uses, Certifications, and Standards
Mounting
Self-Adhesive
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat