TC5344A - Cable Tie Mounting Base

Ty-Rap

  • $0.80 (Each)
  • $0.80 (Each)

  • $79.94 (Per 100)

  • $399.70 (Per 500)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC5344A
Manufacturer
Ty-Rap
Manufacturer's Part Number
TC5344A
Description
Cable Tie Mounting Base
Four-Way Adhesive Mounting Base, Natural Nylon 6.6 For Temperatures Up to 66 Degrees Celsius (150 F), Length Of 19MM (0.75 Inches), Width Of .19MM (0.75 Inches), Self-Adhesive Mounting Method, 100 Pack
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121717 - Cable tie mounts
UPC/EAN/GTIN
786210804965 / 5414363058915 / 00786210804965
Weight per unit
0.0019 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.80 (Each)
Carton
$79.94 (Per 100)
Standard Packaging
$399.70 (Per 500)
Resources
Images
 
 
TC5344A - Small Image
 
TC5344A - Large Image
 
TC5344A - Large Image
 
TC5344A - Large Image
 
TC5344A - Large Image
Other Links
 
 
TC5344A - Other
Attachments
 
 
TC5344A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon/Polyamide 6.6
Material, Color, and Finish
Color
Natural
Descriptions
Description
CABLE TIE MOUNTING BASE
extra long description
ABB TC5344A 4 WAY MINI BASE .75X.75
Product Type
4 Way Mini Base .75X.75
Long Description
Four-Way Adhesive Mounting Base, Natural Nylon 6.6 for Temperatures up to 66 Degrees Celsius (150 F), Length of 19mm (0.75 Inches), Width of .19mm (0.75 Inches), Self-Adhesive Mounting Method, 100 Pack
Special Features
Eliminates errors in premounting the base with respect to its orientation to wire bundle direction
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TC5344A
GTIN
00786210804965
UPC
786210804965
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MOUNTING BASE
Packaging
Weight per each
0.0019
Carton
100
Package
500
Uses, Certifications, and Standards
Operating Temperature
32 to 149 F , 0 to 65 C
Mounting
Self-Adhesive
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat