TC5344AE - Cable Tie Mounting Base

Ty-Rap

  • $79.94 (Per 100)
  • $0.80 (Each)

  • $79.94 (Per 100)

  • $3,997.00 (Per 5,000)

Availability: In Stock Locally

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC5344AE
Manufacturer
Ty-Rap
Manufacturer's Part Number
TC5344A
Description
Cable Tie Mounting Base
Cable Tie Mounting Base, 4-Way Style, Nylon/Polyamide 6.6 Material, Ivory, 0.75 In Length, 0.75 In Width, +149 °F Operating Temperature, 0.002 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121717 - Cable tie mounts
UPC/EAN/GTIN
786210804965 / 5414363058915 / 00786210804965
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.80 (Each)
Carton
$79.94 (Per 100)
Standard Packaging
$3,997.00 (Per 5,000)
Resources
Images
 
 
TC5344AE - Small Image
 
TC5344AE - Large Image
 
TC5344AE - Large Image
 
TC5344AE - Large Image
 
TC5344AE - Large Image
Other Links
 
 
TC5344AE - Other
Attachments
 
 
TC5344AE - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon/Polyamide 6.6
Material, Color, and Finish
Style
4-Way
Color
Ivory
Dimensions and Weight
Length
0.75 in;19.05 mm
Width
19.05 mm;0.75 in
Descriptions
Description
CABLE TIE MOUNTING BASE
Product Type
Cable Tie Mounting Base
Long Description
Cable Tie Mounting Base, 4-Way Style, Nylon/Polyamide 6.6 Material, Ivory, 0.75 in Length, 0.75 in Width, +149 °F Operating Temperature, 0.002 lb
Short Description
Cable Tie Mounting Base, Nylon/Polyamide 6.6, Ivory, 0.75 in;19.05 mm, 4 Way
extra long description
ABB TC5344A 4 WAY MINI BASE .75X.75
Special Features
Eliminates errors in premounting the base with respect to its orientation to wire bundle direction
Additional Information
Maximum Operating Temperature
+65 °C;+149 °F
Made in USA
yes
package quantity
5000 PK;100 CT
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TC5344A
GTIN
00786210804965
UPC
786210804965
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MOUNTING BASE
Availability
minimum qty
100
Status
Inactive
Packaging
Weight
0.002 lb
Weight per each
0.002
Carton
100
Package
5000
Uses, Certifications, and Standards
Mounting
Self-Adhesive
Operating Temperature
32 to 149 F , 0 to 65 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat