TC5345A - Cable Tie MTG Base

Ty-Rap

  • $226.63 (Per 100)
  • $2.27 (Each)

  • $226.63 (Per 100)

  • $1,133.15 (Per 500)

In-Stock: 3,948 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC5345A
Manufacturer
Ty-Rap
Manufacturer's Part Number
TC5345A
Description
Cable Tie MTG Base
Cable Tie Mounting Base, 4-Way Style, Nylon/Polyamide 6.6 Material, Ivory, 1.125 In Length, 1.125 In Width, +149 °F Operating Temperature
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121717 - Cable tie mounts
UPC/EAN/GTIN
786210872247 / 5414363058946 / 00786210872247
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$2.27 (Each)
Carton
$226.63 (Per 100)
Standard Packaging
$1,133.15 (Per 500)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
3,948
Resources
Images
 
 
TC5345A - Small Image
 
TC5345A - Large Image
Other Links
 
 
TC5345A - Other
Attachments
 
 
TC5345A - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nylon/Polyamide 6.6
Material, Color, and Finish
Color
Ivory
Style
4-Way
Dimensions and Weight
Length
1.125 in;28.58 mm
Width
28.58 mm;1.125 in
Descriptions
Description
CABLE TIE MTG BASE
Extra Long Description
ABB TC5345A 4WAY MTG BASE 1.13X1.13
Features
Four-Way Adhesive Mounting Base, Natural Nylon 6.6 for Temperatures up to 65 Degrees Celsius (149 F), Length of 28.6mm (1.13 Inches), Width of 28.6mm (1.13 Inches), Height of 5.7mm (0.22 Inches), Self-Adhesive Mounting Method, 100 Pack
Long Description
Cable Tie Mounting Base, 4-Way Style, Nylon/Polyamide 6.6 Material, Ivory, 1.125 in Length, 1.125 in Width, +149 °F Operating Temperature
Product Type
Cable Tie Mounting Base
Short Description
Cable Tie Mounting Base, Nylon/Polyamide 6.6, Ivory, 1.125 in;28.58 mm, 4 Way
Special Features
Eliminates errors in premounting the base with respect to its orientation to wire bundle direction
Additional Information
Made In USA
yes
Maximum Operating Temperature
+65 °C;+149 °F
Package Quantity
500 PK;100 CT
Manufacturer Information
Brand
Ty-Rap
Manufacturers Part Number
TC5345A
GTIN
00786210872247
UPC
786210872247
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
MOUNTING BASE
Availability
Minimum Qty
100
Packaging
Weight per each
0.005
Carton
100
Package
500
Uses, Certifications, and Standards
Mounting
Self-Adhesive
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3,948

Location search:

* All prices subject to change.

Begin Live Chat