TC7110A - 4" Emt Compression Conn

Steel City

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TC7110A
Manufacturer
Steel City
Manufacturer's Part Number
TC7110A
Description
4" Emt Compression Conn
Compression Connector, Insulated and Concrete Tight, Conduit Size 4 Inches, Material Zinc Plated Steel, For Use With Emt Conduit
Slang Terms

Suggest a New Term
Categories
Steel Insulated Compression Em - Steel Insulated Straight Compr Mark as Incorrect
Suggest a New Category
Classification
Steel Emt Fittings
UNSPSC
39121434 - Electrical metallic tubing EMT connectors
UPC/GTIN
785991025378 / 00785991025378
Weight per unit
3.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TC7110A - Small Image
 
TC7110A - Large Image
Attachments
 
 
TC7110A - Specification Sheet
Other Links
 
 
TC7110A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Plated
Descriptions
Product Type
4 Inch Conn, Comp., Emt, STL, Insul
Description
4" EMT COMPRESSION CONN
extra long description
ABB TC7110A 4 INCH CONN,COMP.,EMT,S
Long Description
Compression Connector, Insulated and Concrete Tight, Conduit Size 4 Inches, Material Zinc Plated Steel, For use with EMT Conduit
Special Features
Concrete Tight
Manufacturer Information
Manufacturers Part Number
TC7110A
Brand
Steel City
GTIN
00785991025378
UPC
785991025378
Taxonomies, Classifications, and Categories
Category Description
STEEL EMT FITTINGS
Type
EMT Conduit Fittings
Packaging
Weight per each
3.16
Carton
5
Uses, Certifications, and Standards
Application
For use with EMT conduit
standard
UL e16592
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat